Shop All Transport Drums
Eagle Mfg
Open Head Transport Drum, Polyethylene, 20 gal, Unlined, Yellow
Mfr # 1652
Zoro # G4102761
original price:
$73.99
9% off
new price: $66.92
/ea
$66.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Drum Material Polyethylene
- Drum Head Type Open Head
- Drum Volume Capacity 20 gal
- Lined/Unlined Unlined
- Drum Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 1652
- Zoro # G4102761
- UPC # 048441603077
- Country of Origin United States
- Category Transport Drums
Dimensions
Outside Dia. | 20 7/8 in |
Inside Dia. | 19 in |
Overall Height | 20 1/2 in |
Overall HxDia. | 20 1/2 in x 20 7/8 in |
Bottom Inside Diameter | 16 1/4 in |
Top Outside Diameter | 20 7/8 in |
Inside Height | 19 in |
Description
Transport Drum, Body Color Yellow, Body Material Gauge Not Applicable, Body Thickness 180 mil, Bottom Material Gauge Not Applicable, Closing Ring Material Plastic, Cover Color White, Cover Material HDPE, Drum Closure Lever Lock Ring, Drum Head Type Open Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 0, Overall Height 20 1/2 in, Top Material Gauge Not Applicable, Top Outside Diameter 20 7/8 in, UN Rating Solids 1H2/X40/S, Volume Capacity 20 gal, Drum Message Text None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 47" D, 2" NPT (H-2-47)
- NEXEL 5 Tier Black Epoxy Wire Shelving Starter Unit, 60W x 21D x 86H (21608B5)
- CRAFTSMAN VERSATRACK(TM) Shelf Bracket (CMST82612VT)
- ZORO SELECT Shelf Liner 36"x24", Black, 4PK (5GRJ8)
- EAGLE MFG Open Head Transport Drum, Polyethylene, 57 gal, Unlined, Yellow (1655M)
- EAGLE MFG Open Head Transport Drum, Polyethylene, 14 gal, Unlined, Yellow (1610)
- EAGLE MFG Open Head Salvage Drum, Polyethylene, 65 gal, Unlined, Yellow (1665)
- EAGLE MFG Locking Ring for 95 gal. Salvage Drum (1695R)
- EAGLE MFG Open Head Overpack Drum, Polyethylene, 30 gal, Unlined, Yellow (1601)
- EAGLE MFG Open Head Transport Drum, Polyethylene, 20 gal, Unlined, Yellow (1623)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 55 gal, Unlined, Blue (1655MB)
- Eagle Mfg Drums & Accessories