Shop All Secondary Spill Containment
Eagle Mfg
Open Head Poly Drum, w/Lock Ring, 30 gal., 30 gal, High-Density-Polyethylene
Mfr # 1601BLK
Zoro # G6540059
product price: $68.53
/ea
$68.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Length 21.125 in
- Material High-Density-Polyethylene
- Load Capacity 30 gal
- Outside Height 28.5 in
- Standards UN/DOT Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 1601BLK
- Zoro # G6540059
- UPC # 048441005222
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Outside Length | 21.125 in |
Outside Height | 28.5 in |
Details
Item | Open Head Poly Drum,w/Lock Ring,30 gal. |
Material | High-Density-Polyethylene |
Load Capacity | 30 gal |
Standards | UN/DOT Rated |
Color | Black |
Lid Type | Regular Lid |
Opening Closure Type | Plastic Lever-Lock |
Description
Open Head Poly Drum,w/Lock Ring,30 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Speed Limit 10 Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1010-EG_12x18 (T1-1010-EG_12x18)
- NEVS Label, "Crash Cart Check" 1-3/4" x 2-3/4" Yellow w/Black (CS-12801)
- VGUARD A14C1, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, Medium, 2000 PK, Blue (A14C12)
- PORTWEST Hi-Vis Contrast Rain Jacket, XXXL (US366)
- EAGLE MFG Drum Spill Containment Platform, 121 gal Spill Capacity, 8 Drum, 10,000 lb., Polyethylene (1688B)
- EAGLE MFG Spill Containment Sump, 373 gal Spill Capacity, 10,000 lb., Polyethylene (16275)
- EAGLE MFG Drum Spill Containment Platform, For (1) Drum, 15 Gallon Spill Capacity, 2000 lb Load Capacity (1633)
- EAGLE MFG Drum Spill Containment Platform, 121 gal Spill Capacity, 8 Drum, 10,000 lb., Polyethylene (1688BD)
- EAGLE MFG Eagle 1677B Spill Containment Black Utility Tray, 36L x 18W x 2H (1677BLK)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620BND)
- ULTRATECH Spill Tray, 27 gal Spill Capacity, Polyethylene (1035)
- Eagle Mfg Spill Control Supplies