Shop All Secondary Spill Containment
Eagle Mfg
Open Head Poly Drum, w/Lock Ring, 20 gal., 20 gal, High-Density-Polyethylene
Mfr # 1623BLK
Zoro # G6540068
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UN/DOT Rated
- Outside Length 15.75 in
- Color Black
- Outside Height 30.5 in
- Material High-Density-Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 1623BLK
- Zoro # G6540068
- UPC # 048441005987
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Outside Length | 15.75 in |
Outside Height | 30.5 in |
Details
Item | Open Head Poly Drum,w/Lock Ring,20 gal. |
Standards | UN/DOT Rated |
Color | Black |
Material | High-Density-Polyethylene |
Load Capacity | 20 gal |
Opening Closure Type | Plastic Lever-Lock |
Lid Type | Regular Lid |
Description
Open Head Poly Drum,w/Lock Ring,20 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER UN3077 Environmentally Hazard, PK500, HSN1500R (HSN1500R)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Blue (E2RW71A000)
- LYLE No Parking Anytime Sign, 18" x 12, T1-5162-DG_12x18 (T1-5162-DG_12x18)
- XPOSE SAFETY Traffic Cone, PVC, 18" H, Orange (OTC18-4-X-S)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1647D)
- EAGLE MFG Drum Spill Containment Pallet, 17 gal Spill Capacity, 1 Drum, 1000 lb., Steel (1611ST)
- EAGLE MFG Drum Spill Containment Platform, for (2) Drums, 30 Gallong Spill Capacity, 5000 lb Load Capacity (1632D)
- EAGLE MFG Spill Containment Sump, 373 gal Spill Capacity, 10,000 lb., Polyethylene (16275)
- EAGLE MFG Open Head Poly Drum, w/Lock Ring, 14 gal., 14 gal, High-Density-Polyethylene (1610BLK)
- EAGLE MFG Drum Spill Containment Platform, 15 gal Spill Capacity, 1 Drum, 2000 lb., Polyethylene (1633BD)
- LITTLE GIANT Drum Spill Containment Platform, 33 gal Spill Capacity, 2 Drum, 3,000 lb, Steel (SSB-5125)
- Eagle Mfg Spill Control Supplies