Shop All Smoking Receptacles & Shelters
Eagle Mfg
Metal Tube, 26"H x 6"W, Tan
Mfr # J1200BEIGE
Zoro # G9413862
product price: $57.65
/ea
$57.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 26 in
- Width 6"
- Color Tan
- Specific Container Material Steel
- Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # J1200BEIGE
- Zoro # G9413862
- UPC # 048441003518
- Country of Origin United States
- Category Smoking Receptacles & Shelters
Dimensions
Height | 26 in |
Width | 6" |
Width/Diameter | 6 in |
Depth (In.) | 12 in |
Details
Color | Tan |
Specific Container Material | Steel |
Material | Galvanized Steel |
Finish | Powder Coated |
Standards | FM Approved |
For Use With | Butt Can Receptacle |
Item | Metal Tube |
Accessory Type | Metal Tube |
Description
Metal Tube, For Use With Butt Can Receptacles, Color Tan, Height 26 in, 6 in Width/Diameter, Material Galvanized Steel, Finish Powder Coated, Standards FM Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Starter Rope Diameter 3/16", Length 100', Size 6 Lawn Mowers (146-927)
- AUDUBON Audubon Seed Tube Fdr2Lb (NATUBE2)
- MAYNE Fairfield Window Box 5' - Black (5824-B)
- SEYMOUR MIDWEST 14 ga Garden Spade Shovel, Steel Blade, 48 in L Blue Industrial Grade Fiberglass Handle (49453)
- EAGLE MFG Receptacle Cig Butt 5Qt (1206ACE-BEI)
- EAGLE MFG Tube, 28-3/4"H x 7"W, Yellow (J1205)
- EAGLE MFG Cigarette Receptacle, 4 gal., Tan (1208BEIGE)
- EAGLE MFG Cigarette Receptacle, 4 gal., Brown (1208BROWN)
- EAGLE MFG Cigarette Receptacle, 2 gallon, 35 in H, 11 in diameter, Yellow (1202)
- EAGLE MFG Cigarette Receptacle, 1-1/4 gal., Gray (1206GRAY)
- JUSTRITE Cigarette Receptacle, 4 gal., Tan (268502)
- Eagle Mfg Smoking Receptacles & Shelters