Shop All Transport Drums
Eagle Mfg
Locking Ring for 95 gal. Salvage Drum
Mfr # 1695R
Zoro # G4749132
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Locking Ring
- For Use With Salvage Drum
- Overall Height 31"
- Material HDPE
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Mfg
- MFR # 1695R
- Zoro # G4749132
- UPC # 048441005369
- Country of Origin United States
- Category Transport Drums
Dimensions
Overall Height | 31" |
Details
Includes | Locking Ring |
For Use With | Salvage Drum |
Item | Locking Ring |
Material | HDPE |
Color | Gray |
Description
Locking Ring, Includes Locking Ring, For Use With Salvage Drum
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, Blue (QUS953BL)
- NEXEL Poly-Green Wall Mount Wire Shelving, 72W x 18D x 34H 2-Shelf Add-On (B1137132GZ)
- BARSKA Depository Safe, with (2) Deadbolt Lock, Digital Keypad 41.75 lb, 0.84 cu ft, Steel (AX11932)
- DURAMAX 36 In. Wide Industrial Wall Cabinet (68030)
- EAGLE MFG Open Head Salvage Drum, Polyethylene, 95 gal, Unlined, Yellow (1695)
- EAGLE MFG Open Head Salvage Drum, Polyethylene, 20 gal, Unlined, Yellow (1650)
- EAGLE MFG Open Head Salvage Drum, Polyethylene, 20 gal, Unlined, Yellow (1654)
- EAGLE MFG Open Head Salvage Drum, Polyethylene, 30 gal, Unlined, Yellow (1600SL)
- EAGLE MFG Open Head Transport Drum, Polyethylene, 14 gal, Unlined, Yellow (1610)
- EAGLE MFG 95 Gal. Overpack Drum, Open Head, Yellow (1690)
- EAGLE MFG Open Head Transport Drum, Polyethylene, 55 gal, Unlined, Yellow (1655)
- Eagle Mfg Drums & Accessories