Shop All Storage Cabinet Parts
This Product is Discontinued
Eagle Mfg
Lock Handle with 2 Keys New Style (Discontinued)
Mfr # C82N
Zoro # G7380082
This Product is Discontinued
Key Features
- Color Silver
- Fits Brand Eagle
- For Use With Mfr. Model Number CRA-1925,CRA-3010,CRA-4510,CRA-2310,YPI-47LEGS,PI-77,PI-7710,YPI-77,YPI-7710,1992LEGS,1906LEGS,ADD15,ADD14,1925,1924,1961,1964,1925LEGS,3010LEGS,4510LEGS,6010LEGS,1975RED,1976RED,1900,1901,1946,1905,1906,1928,2610,3010,6010,CRA-62,HAZ1926,HAZ1955,HAZ2610,PI-30,PI-45,CRA-1904,CRA-1901,CRA-1900,PEST25,PEST24,PEST32,CRA-1923,CRA-P04W,CRA-P22W,CRA-71,CRA-1912,CRA-1913,PI-3010,PI-4510,PI-6010,1932,1947,1945,1926,1962,1926WHITE,4610,CRAP44WHITE,3010BEIGE,3010GRAY,3010RED,3010WHITE,4510BEIGE,
- Depth 1 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # C82N
- Zoro # G7380082
- UPC # 048441001958
- Country of Origin United States
- Category Storage Cabinet Parts
Dimensions
Depth | 1 1/2 in |
Width | 1 in |
Fits Cabinet Size | All Eagle |
Height | 5 in |
Details
Color | Silver |
Fits Brand | Eagle |
Item | Replacement Handle |
For Use With Mfr. Model Number | CRA-1925,CRA-3010,CRA-4510,CRA-2310,YPI-47LEGS,PI-77,PI-7710,YPI-77,YPI-7710,1992LEGS,1906LEGS,ADD15,ADD14,1925,1924,1961,1964,1925LEGS,3010LEGS,4510LEGS,6010LEGS,1975RED,1976RED,1900,1901,1946,1905,1906,1928,2610,3010,6010,CRA-62,HAZ1926,HAZ1955,HAZ2610,PI-30,PI-45,CRA-1904,CRA-1901,CRA-1900,PEST25,PEST24,PEST32,CRA-1923,CRA-P04W,CRA-P22W,CRA-71,CRA-1912,CRA-1913,PI-3010,PI-4510,PI-6010,1932,1947,1945,1926,1962,1926WHITE,4610,CRAP44WHITE,3010BEIGE,3010GRAY,3010RED,3010WHITE,4510BEIGE, |
Material | Steel |
For Use With | Eagle Cabinets |
Cabinet Accessories Subcategory | Door Hardware |
Sub-Category | Door Hardware |
Accessory Type | Lock Handle |
Compatible Mfr. Model Number | 1900, 1901, 1905, 1906, 1906LEGS, 1924, 1925, 1925LEGS, 1926, 1926WHITE, 1928, 1932, 1945, 1946, 1947, 1961, 1962, 1964, 1975RED, 1976RED, 1992LEGS, 2610, 3010, 3010BEIGE, 3010GRAY, 3010LEGS, 3010RED, 3010WHITE, 4510BEIGE, 4510LEGS, 4610, 6010, 6010LEGS, ADD14, ADD15, CRA-1900, CRA-1901, CRA-1904, CRA-1912, CRA-1913, CRA-1923, CRA-1925, CRA-2310, CRA-3010, CRA-4510, CRA-62, CRA-71, CRA-P04W, CRA-P22W, CRAP44WHITE, HAZ1926, HAZ1955, HAZ2610, PEST24, PEST25, PEST32, PI-30, PI-3010, PI-45, PI-4510, PI-6010, PI-77, PI-7710, YPI-47LEGS, YPI-77, YPI-7710 |
For Use With Cabinet/Locker Type | Eagle Safety Cabinets |
Description
Replacement Handle, Accessory Type Lock Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.