Shop All Storage Cabinet Parts
Eagle Mfg
Lid, Screw On
Mfr # 1690L
Zoro # G7402832
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 1661, 1690
- Fits Brand Eagle
- Depth 31 in
- Material High-Density-Polyethylene
- For Use With 5PW10; 6YG06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 1690L
- Zoro # G7402832
- UPC # 048441603046
- Country of Origin United States
- Category Storage Cabinet Parts
Dimensions
Depth | 31 in |
For Drum Outside Diameter | 27 1/8 in |
Height | 9.625 in |
Details
For Use With Mfr. Model Number | 1661, 1690 |
Item | Lid, Screw On |
Fits Brand | Eagle |
Material | High-Density-Polyethylene |
For Use With | 5PW10; 6YG06 |
Drum Cover Color | Yellow |
Drum Cover Material | Plastic |
Self-Closing Lid | No |
Fusible Link | No |
Cover Color | Yellow |
For Drum Type | Salvage Drums |
For Drum Capacity | 95 gal |
Resistance Properties | Chemical Resistant, Weather Resistant |
Cover Material | Plastic |
Drum Closure | Bolt Ring |
Number of Bung Holes | 0 |
Seal Material | Polyethylene |
Compatible Drum Manufacturer Part Number | 1690 |
Description
Lid, Screw On, Compatible Drum Grainger Part Number 5PW10, Compatible Drum Manufacturer Part Number 1690, Center Opening Diameter Not Applicable, Cover Color Yellow, Cover Material Plastic, Drum Closure Bolt Ring, For Drum Capacity 95 gal, For Drum Outside Diameter 27 1/8 in, For Drum Type Salvage Drums, Fusible Link No, Number of Bung Holes 0, Resistance Properties Chemical Resistant, Weather Resistant, Seal Material Polyethylene, Self-Closing Lid No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 1-1/8 In. Single Rod 90 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (71119)
- PLANO Storage Trunk, Green, Plastic, 27 gal (181976)
- METRO Wire Shelf, 18"D x 36"W x 14"H, 1 Shelf, Chrome (SW31C-1-1836)
- BENCHPRO Bin Rail, 72 W x 1-1/2 D x 4 in. H, Gray (B72)
- EAGLE MFG Metal Locking Ring (1601MR)
- WARPS BAG STORAGE 60""X108"" PK2 (CB-60)
- WESTWARD Swivel Tpr Caster with Brake, 5x2 (TT10A029SBG)
- GLOBAL INDUSTRIAL Lock Set With Keys Replacement for Cabinet Model 603355, 603357, 237614, 237615 (RP9010)
- TENNSCO Caster Kit, 36 in W x 18 in D, Putty (CK18PY)
- ZORO SELECT Drawer Insert, 14-41/64" W x 18-1/2" D (45-89)
- LISTA Partition 3 In x 18 In (P100-27)
- Eagle Mfg Storage Cabinet Parts