Shop All Storage Cabinet Parts
Eagle Mfg
Lid
Mfr # 1601L
Zoro # G7337714
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 1601, 1652, 1656MB
- Type HDPE
- Fits Brand Eagle
- Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Mfg
- MFR # 1601L
- Zoro # G7337714
- Country of Origin United States
- Category Storage Cabinet Parts
Details
For Use With Mfr. Model Number | 1601, 1652, 1656MB |
Type | HDPE |
Fits Brand | Eagle |
Item | Lid |
Material | HDPE |
Description
Lid, For Use With Grainger Item Number 3TZW5, 3TZW6, 41C214, For Use With Mfr. Model Number 1601, 1652, 1656MB, Fits Brand Eagle, HDPE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 72 in W, 66 in H, Stationary (HDC-247266-3S95)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 23 5/8 in L, Yellow (30174YELLO)
- HALLOWELL Wardrobe Locker, 45 in W, 21 in D, 78 in H, (1) Tier, (3) Wide, Tan (U3518-1A-PT)
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 138 Bins (2502-138-3S-1795)
- EAGLE MFG Metal Locking Ring (1601MR)
- VIDMAR Drawer Divider, Pk25 (D4008/25P)
- AZIMPORT AZImport KW002 Chrome Cabinet Plastic Bag Storage (KW002)
- WILTON Inner Ring (1010810)
- HODEDAH Hodedah Hid4 Mahogany 4 Door Cabinet (Hid4 Mahogany)
- ZORO SELECT Drawer Insert, 11-3/4" W x 18-1/2" D (45-91)
- ALERA Alera FW601424BL Single-Tier Rolling File Cart 24w x 14d x 21h Black (FW601424BL)
- Eagle Mfg Storage Cabinet Parts