Shop All Traffic Barricades
Eagle Mfg
Leg Frame Barricade, Yellow, 42" H, 24" W, Polyethylene, 42" H, 24" L, 24" W, Yellow
Mfr # 1820NS
Zoro # G6848606
original price:
$73.46
10% off
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyethylene
- Height 42"
- Length 24"
- Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Mfg
- MFR # 1820NS
- Zoro # G6848606
- UPC # 048441002368
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 42" |
Length | 24" |
Width | 24" |
Details
Item | Barricade,Yellow,42" H,24" W |
Color | Yellow |
Material | Polyethylene |
Barricade Type | Unrated |
Fillable | No |
Foldable | Yes |
Weight When Filled with Water | 14.00 lb. |
Standards | MUTCD |
Empty Weight | 14.00 lb. |
Legend | caution |
Interlocking | No |
Style | Leg Frame |
Reflective Grade | Not Retroreflective |
Accepts Light | Yes |
Frame Material | HDPE |
Panel Material | HDPE |
Description
Barricade,Yellow,42 In. H,24 In. W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overall, Carhartt(R)Brown, 46in.x32in. (101626-211 46 32)
- NMC Wear Eye Protection Iso Label, Pk5 (ISO401AP)
- NMC CPR Certified Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl (HH22)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Insulated Lining, L (CCW2-04-L)
- EAGLE MFG Polyethylene, 4 in H, 72 in L, 8 in W, Gray (1790G)
- EAGLE MFG Polyethylene, 4 in H, 72 in L, 8 in W, Yellow (1790Y)
- GLOBAL INDUSTRIAL Pvc, 36 in H, Orange (RC900SP-AB)
- ZORO SELECT Blank Warning Stake, Reinforced Polymer, 66" H, 3-3/4" W, White (96954)
- VESTIL Car Stop, 4 in H, 4 ft L, 6 in W, Blue (CS-S48-B)
- TRAFFIC KONTROL Delineator Post - Arch Top - 45" Tall - 4" Reflective Tape - Orange, 1 PC (TKDP-ATOP-45-OR)
- HD SAFETY STORE Wet Floor Cone, 18" w/Storage Tube, Orange (PC18-O)
- Eagle Mfg Traffic Safety