Shop All Spill Control Kits and Stations
Eagle Mfg
L-Bracket Berm, 20 ft.L x 20 ft.W
Mfr # T8449
Zoro # G3772977
product price: $10,100.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$10,100.00
Free 30-Day Returns
Key Features
- Color Black
- Spill Capacity 5,984 gal
- Height 24 in
- Width 20 ft
- Length 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8449
- Zoro # G3772977
- UPC # 048441007585
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 24 in |
Width | 20 ft |
Length | 20 ft |
Bottom Inside Dimensions | 20 ft W x 20 ft L |
Bottom Inside Widths | 20 ft |
Dimensions | 20 ft W x 20 ft L |
Bottom Inside Lengths | 20 ft |
Details
Item | L-Bracket Berm |
Color | Black |
Spill Capacity | 5,984 gal |
Material | XR-5 |
Standards | EPA, SPCC, NPDES |
Recycled Content (%) | No Recycled Content |
Indoor/Outdoor Use | Indoor, Outdoor |
Supports EPA Compliance | Yes |
Shape | Square |
Spill Capacity, gal. | 5,984 gal |
Supports NPDES Compliance | No |
Sidewall Type | L Bracket |
Sidewall Support Material | PVC |
Supports SPCC Compliance | Yes |
Description
L-Bracket Berm, Bottom Inside Dimensions 20 ft W x 20 ft L, Bottom Inside Length 20 ft, Bottom Inside Width 20 ft, Color Black, Dimensions 20 ft W x 20 ft L, Height 24 in, Indoor/Outdoor Use Indoor, Outdoor, Length 20 ft, Material XR-5, Recycled Content ( Percent) No Recycled Content, Shape Square, Sidewall Support Material PVC, Sidewall Type L Bracket, Product Type Containment Berm, Spill Capacity, gal. 5,984 gal, Standards EPA, SPCC, NPDES, Supports EPA Compliance Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Drivers Gloves, Cowhide, M, PR (6AW35)
- POWERWELD High-Viz FR Cotton Welding Jacket, Lime Green, Extra Large (PWGHVXL)
- MUTUAL INDUSTRIES Engineering Grade Retro Reflective Adhes, 4 inch Height, 3 inch Width (17786-7910-4000)
- ANSELL Hyflex Electrical Gloves, Class 2, Yellow, Sz 9, PR (CLASS 2 Y 14)
- EAGLE MFG Spill Containment Folding Berm, 6 ft.W (T8006FS)
- EAGLE MFG Drip Pan, 1 gal Spill Capacity, Polyethylene (1670PK12)
- EAGLE MFG Hazmat Pool, 100 gal. Capacity (T8602)
- BRADY Spill Kit, Universal, Yellow (SKA-20)
- ACME UNITED Spill Magic SM103 Spill Magic Powder 25 Lb. Box (SM103)
- PIG Truck Spill Kit Stowaway Bag, 21-3/4" H (KIT623)
- PIG Spill Kit, Chem/Hazmat, Yellow (KIT328)
- Eagle Mfg Spill Control Supplies