Shop All Spill Control Kits and Stations
Eagle Mfg
L-Bracket Berm, 15 ft.L x 15 ft.W
Mfr # T8448
Zoro # G3772986
product price: $5,200.00
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$5,200.00
Free 30-Day Returns
Key Features
- Color Black
- Spill Capacity 3,366 gal
- Height 24 in
- Material XR-5
- Length 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8448
- Zoro # G3772986
- UPC # 048441007547
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 24 in |
Length | 15 ft |
Width | 15 ft |
Bottom Inside Lengths | 15 ft |
Dimensions | 15 ft W x 15 ft L |
Bottom Inside Widths | 15 ft |
Bottom Inside Dimensions | 15 ft W x 15 ft L |
Details
Item | L-Bracket Berm |
Color | Black |
Spill Capacity | 3,366 gal |
Material | XR-5 |
Standards | EPA, SPCC, NPDES |
Supports NPDES Compliance | No |
Sidewall Type | L Bracket |
Indoor/Outdoor Use | Indoor, Outdoor |
Recycled Content (%) | No Recycled Content |
Sidewall Support Material | PVC |
Supports EPA Compliance | Yes |
Supports SPCC Compliance | Yes |
Spill Capacity, gal. | 3,366 gal |
Shape | Square |
Description
L-Bracket Berm, Bottom Inside Dimensions 15 ft W x 15 ft L, Bottom Inside Length 15 ft, Bottom Inside Width 15 ft, Color Black, Dimensions 15 ft W x 15 ft L, Height 24 in, Indoor/Outdoor Use Indoor, Outdoor, Length 15 ft, Material XR-5, Recycled Content ( Percent) No Recycled Content, Shape Square, Sidewall Support Material PVC, Sidewall Type L Bracket, Product Type Containment Berm, Spill Capacity, gal. 3,366 gal, Standards EPA, SPCC, NPDES, Supports EPA Compliance Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Al, 1/4" W, Green, PK3 (ALU-GRN-76ST-KA3PK)
- MSA SAFETY Hard Hat Suspension, Topgard, 4pt.1-Touch (10061127)
- NMC Danger High Voltage Sign - Bilingual (ESD684RB)
- BRADY Reflective Numbers And Letters, 8, PK25 (5890-8)
- EAGLE MFG Spill Containment Folding Berm, 6 ft.W (T8006FS)
- EAGLE MFG Hazmat Pool, 100 gal. Capacity (T8602)
- EAGLE MFG Drip Pan, 1 gal Spill Capacity, Polyethylene (1670PK12)
- MERCON Mercury Spill Kit (20-MKIT-2)
- XSORB Spill Kit, Caustic Neutralizer, 6.5 gal. (XK600B)
- ENPAC Vehicle Spill Kit, Oil-Based Liquids (13-KTSSO)
- CONDOR Spill Kit, Chem/Hazmat (35ZR86)
- Eagle Mfg Spill Control Kits and Stations