Shop All Secondary Spill Containment
Eagle Mfg
IBC Containment Unit, 400 gal Spill Capacity, 10,000 lb., Polyethylene
Mfr # 1680
Zoro # G9177883
product price: $2,456.99
/ea
Free Shipping & Returns
$2,456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spill Containment Load Capacity 10,000 lb
- Width 67 in
- Color Yellow
- Load Capacity 10,000 lb
- Standards EPA 40 CFR 264.175, SPCC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 1680
- Zoro # G9177883
- UPC # 048441602407
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 67 in |
Height | 26 in |
Length | 67 in |
Dimensions | 67 in L x 67 in W x 26 in H |
Description
IBC Containment Unit, Uncovered, Spill Capacity 400 gal, Spill Containment Load Capacity 10,000 lb, Length 67 in, Width 67 in, Height 26 in, Drain Included No, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Whistler Cap Style Hard Hat HDPE Shell, 4-Point Textile Suspension, Wheel Ratchet Adjustment, White (280-HP241R-01)
- CHECKERS Warning Whip, HD, 3 Ft, X Flag and Socket (FS3XL-O)
- SENSIT Gas Regulator, 20psi (880-00032)
- MASTER LOCK 1-1/2" Jaw Clearance Aluminum Lockout Hasp (417)
- EAGLE MFG Eagle 1677B Spill Containment Black Utility Tray, 36L x 18W x 2H (1677BLK)
- EAGLE MFG Drum Spill Containment Platform, 121 gal Spill Capacity, 8 Drum, 10,000 lb., Polyethylene (1688BD)
- EAGLE MFG Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640ND)
- EAGLE MFG Drum Spill Containment Platform, For (1) Drum, 15 Gallon Spill Capacity, 2000 lb Load Capacity (1633)
- EAGLE MFG IBC Containment Unit, 400 gal Spill Capacity, 1 Drum, Polyethylene (1683D)
- EAGLE MFG Drum Spill Containment Platform, 121 gal Spill Capacity, 8 Drum, 10,000 lb., Polyethylene (1688B)
- JUSTRITE 3 Drum Plastic Pallet, In-line, without Drain, Yellow - 28626 (28626)
- Eagle Mfg Spill Control Supplies