Shop All Spill Containment Accessories
Eagle Mfg
Hose Wrap, 25 oz., 8 in. dia. Max Hole
Mfr # T8383
Zoro # G3772329
product price: $57.23
/ea
$57.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Absorbing Leaks From Hoses or Fittings
- Size 25 oz
- Depth 30 in
- Drain Included No
- Max. Hole Size 8 in dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8383
- Zoro # G3772329
- UPC # 048441007394
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Size | 25 oz |
Depth | 30 in |
Max. Hole Size | 8 in dia |
Height | 2 in |
Length | 30 in |
Width | 19 in |
Dimensions | 30 in W x 19 in L |
For Hose Sizes | 6 in to 8 in |
Details
Used For | Absorbing Leaks From Hoses or Fittings |
Drain Included | No |
Item | Hose Wrap |
Includes | Integrated Sorbent Pad |
Standards | EPA, SPCC |
Color | Yellow |
Material | PVC Coated Fabric |
Spill Capacity | 25 oz |
Supports SPCC Compliance | Yes |
Absorbsion Capacity | 25 oz |
Supports EPA Compliance | Yes |
Indoor/Outdoor Use | Indoor, Outdoor |
Supports NPDES Compliance | No |
Description
Hose Wrap, Absorbsion Capacity 25 oz, Color Yellow, Dimensions 30 in W x 19 in L, For Hose Sizes 6 in to 8 in, Indoor/Outdoor Use Indoor, Outdoor, Length 30 in, Material PVC Coated Fabric, Spill Capacity 25 oz, Supports EPA Compliance Yes, Supports NPDES Compliance No, Supports SPCC Compliance Yes, Width 19 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Size 10 Men's Steel Hip Wader, Black (24509099)
- ZORO SELECT Rpr Reqd Tag, 5-3/4 x 3 In, Bk/R, PK25 (9EVZ6)
- SHOWA 9905PF, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 50 PK, Light Blue (9905PFS)
- ACCUFORM Spanish-Bilingual Notice Sign, 14 in H, 10 in W, Aluminum, Rectangle, English, Spanish, SBMADC801VA (SBMADC801VA)
- EAGLE MFG Curb Style Inlet Guard, 36 in.L x 48 in.W (T8713)
- EAGLE MFG Spill Berm, 4 ft.Lx8 ft.Wx8 in.H, Yellow (T8405)
- EAGLE MFG Spill Containment Berm, 83 in.W, Yellow (T8105)
- EAGLE MFG Catch Basin Insert, 26 in. (T8701B)
- EAGLE MFG Curb Style Inlet Guard, 500 gpm (T8713B)
- EAGLE MFG Spill Containment Berm, Yellow/Black (T8101G)
- DURASACK 14 in. x 26 in. Empty Sand Bags with Tie Strings, Green, 10PK (SB-1426GRN-10PK)
- Eagle Mfg Spill Containment Accessories