Shop All Spill Containment Accessories
Eagle Mfg
Hose Wrap, 25 oz., 5 in. dia. Max Hole
Mfr # T8382
Zoro # G3772338
product price: $97.57
/ea
Free Shipping & Returns
$97.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Used For Absorbing Leaks From Hoses or Fittings
- Size 25 oz
- Depth 32.5 in
- Drain Included No
- Max. Hole Size 5 in dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8382
- Zoro # G3772338
- UPC # 048441007387
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Size | 25 oz |
Depth | 32.5 in |
Max. Hole Size | 5 in dia |
Length | 32 1/2 in |
Height | 2 in |
Width | 17 in |
For Hose Sizes | 4 in to 5 in |
Dimensions | 32 1/2 in W x 17 in L |
Details
Used For | Absorbing Leaks From Hoses or Fittings |
Drain Included | No |
Includes | Integrated Sorbent Pad |
Item | Hose Wrap |
Standards | EPA, SPCC |
Spill Capacity | 25 oz |
Material | PVC Coated Fabric |
Color | Yellow |
Supports SPCC Compliance | Yes |
Supports EPA Compliance | Yes |
Absorbsion Capacity | 25 oz |
Indoor/Outdoor Use | Indoor, Outdoor |
Supports NPDES Compliance | No |
Description
Hose Wrap, Absorbsion Capacity 25 oz, Color Yellow, Dimensions 32 1/2 in W x 17 in L, For Hose Sizes 4 in to 5 in, Indoor/Outdoor Use Indoor, Outdoor, Length 32 1/2 in, Material PVC Coated Fabric, Spill Capacity 25 oz, Supports EPA Compliance Yes, Supports NPDES Compliance No, Supports SPCC Compliance Yes, Width 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Air-Conditioner In Line (FRIGITRON2000)
- ERGODYNE Ergodyne® ProFlex® 1100SF Standard Back Support, Black, 4XL (11608)
- BULLARD 1/4" Schrader Female Quick-Disconnect Coupler (10BV18)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65522 (65522)
- EAGLE MFG Spill Containment Berm, 32-1/4 in.L (T8102)
- EAGLE MFG Catch Basin Insert, NA, 26 in. (T8701)
- EAGLE MFG Drum Containment Dolly, Yellow, 69 in.H (1617Y)
- EAGLE MFG Single Drum Spill Container, 65 Gal (1612)
- EAGLE MFG Curb Style Inlet Guard, 500 gpm (T8713B)
- EAGLE MFG Spill Containment Berm, 3-1/2 in.H (T8103G)
- ZORO SELECT BAILER TIMCO PVC 2 FEET LX.8 IN (BPWS.84X24)
- Eagle Mfg Spill Containment Accessories