Shop All Spill Containment Accessories
Eagle Mfg
Hose Wrap, 25 oz., 10 in. dia. Max Hole
Mfr # T8384
Zoro # G3772310
product price: $68.75
/ea
$68.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Absorbing Leaks From Hoses or Fittings
- Size 25 oz
- Depth 50 in
- Drain Included No
- Standards EPA, SPCC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8384
- Zoro # G3772310
- UPC # 048441007400
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Size | 25 oz |
Depth | 50 in |
Max. Hole Size | 10 in dia |
Length | 50 in |
Width | 20 in |
Height | 2 in |
For Hose Sizes | Up to 10 in |
Dimensions | 50 in W x 20 in L |
Details
Used For | Absorbing Leaks From Hoses or Fittings |
Drain Included | No |
Item | Hose Wrap |
Standards | EPA, SPCC |
Includes | Integrated Sorbent Pad |
Color | Yellow |
Material | PVC Coated Fabric |
Spill Capacity | 25 oz |
Absorbsion Capacity | 25 oz |
Supports SPCC Compliance | Yes |
Supports EPA Compliance | Yes |
Supports NPDES Compliance | No |
Indoor/Outdoor Use | Indoor, Outdoor |
Description
Hose Wrap, Absorbsion Capacity 25 oz, Color Yellow, Dimensions 50 in W x 20 in L, For Hose Sizes Up to 10 in, Indoor/Outdoor Use Indoor, Outdoor, Length 50 in, Material PVC Coated Fabric, Spill Capacity 25 oz, Supports EPA Compliance Yes, Supports NPDES Compliance No, Supports SPCC Compliance Yes, Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 1 PR (11-724)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 472U07 (472U07)
- MUCK BOOT CO Chore Hi Steel Toe, Black, 10, PR (CHS-000A-BLK-100)
- 3M E-A-R E-A-R Classic Reusable Foam Ear Plugs, Cylinder Shape, 29 dB, Yellow, 200 PK (OCS1137)
- EAGLE MFG Single Drum Spill Container, 65 Gal (1612)
- EAGLE MFG Catch Basin Insert, NA, 26 in. (T8701)
- EAGLE MFG Catch Basin Insert, 26 in. (T8701B)
- EAGLE MFG Drum Containment Dolly, Yellow, 69 in.H (1617Y)
- EAGLE MFG Spill Containment Berm, Yellow/Black (T8101G)
- EAGLE MFG Spill Containment Berm, 57-3/4 in.L (T8103)
- ENPAC Poly-Top for 50 Gal Wheeled PolyOverpack (1259-TARP)
- Eagle Mfg Spill Containment Accessories