Shop All Secondary Spill Containment
Eagle Mfg
Hose Bridge, 22 in.L x 39 in.W
Mfr # 82BRIDGE
Zoro # G3772146
product price: $415.80
/ea
Free Shipping & Returns
$415.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Standards EPA, SPCC
- Material Brass
- Length 22 in
- Width 39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 82BRIDGE
- Zoro # G3772146
- UPC # 048441007783
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 22 in |
Width | 39 in |
Outside Length | 6 in |
Outside Height | 70 in |
Dimensions | 39 in L x 32 in W x 24 in H |
For Use With Max Wall Height | 24 in |
Max Hose Width | 32 in |
Details
Color | Gold |
Standards | EPA, SPCC |
Item | Hose Bridge |
Material | Brass |
For Use With | Eagle Berms |
For Use With Brand | Eagle |
Description
Hose Bridge, Color Gold, Dimensions 39 in L x 32 in W x 24 in H, For Use With Eagle Berms, For Use With Brand Eagle, For Use With Max Wall Height 24 in, For Use with Series 82BRIDGE, Length 22 in, Material Brass, Max Hose Width 32 in, Product Type Spill Berm Hose Bridge, Width 39 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Flame Resistant High-Vis Long-Sleeve Class 3 Pocket T-Shirt, Brite Lime, Large, REG (105784-BLMLREG)
- NMC Danger Do Not Start Tag, Pk25 (RPT22ST)
- SUNDSTROM SAFETY Welding Shield, Universal Size (T06-4009)
- CONDOR Self Retracting Lifeline, 10 ft., Black (35KV07)
- EAGLE MFG Drum Spill Containment Pallet, 121 gal Spill Capacity, 8 Drum, 10,000 lb., Polyethylene (1688)
- EAGLE MFG IBC Containment Unit, 400 gal Spill Capacity, 1 Drum, Polyethylene (1683D)
- EAGLE MFG Drum Spill Containment Pallet, 60 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1634)
- EAGLE MFG Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640BND)
- EAGLE MFG Tray, 5 gal Spill Capacity, 5 gal, Polyethylene (1677)
- EAGLE MFG Drum Spill Containment Platform, 121 gal Spill Capacity, 8 Drum, 10,000 lb., Polyethylene (1688B)
- SPILL TECH ENVIRONMENTAL SpillTech MR8018 SpillCurb, Corner, 4"L X 3-3/4"W X 2-1/4"H (MR8018)
- Eagle Mfg Spill Control Supplies