Shop All Spill Containment Accessories
Eagle Mfg
Hose Bib, 16 oz., 2 in. dia. Max Hole
Mfr # T8380
Zoro # G3772365
product price: $32.77
/ea
$32.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Absorbing Leaks From Hoses or Fittings
- Size 16 oz
- Standards EPA, SPCC
- Includes Integrated Sorbent Pad
- Max. Hole Size 2 in dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8380
- Zoro # G3772365
- UPC # 048441007356
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Size | 16 oz |
Max. Hole Size | 2 in dia |
Opening Size | 2 1/2 in |
Length | 8 in |
Width | 10 in |
For Hose Sizes | 2 in |
Dimensions | 10 in W x 8 in L |
Details
Used For | Absorbing Leaks From Hoses or Fittings |
Standards | EPA, SPCC |
Includes | Integrated Sorbent Pad |
Item | Hose Bib |
Material | PVC Coated Fabric |
Color | Yellow |
Spill Capacity | 16 oz |
Absorbsion Capacity | 16 oz |
Supports EPA Compliance | Yes |
Supports SPCC Compliance | Yes |
Indoor/Outdoor Use | Indoor, Outdoor |
Supports NPDES Compliance | No |
Description
Hose Bib, Absorbsion Capacity 16 oz, Color Yellow, Dimensions 10 in W x 8 in L, Indoor/Outdoor Use Indoor, Outdoor, Length 8 in, Material PVC Coated Fabric, Opening Size 2 1/2 in, Spill Capacity 16 oz, Supports EPA Compliance Yes, Supports NPDES Compliance No, Supports SPCC Compliance Yes, Width 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1244306)
- ZORO SELECT Number Set, 1/4 In. H, Steel (3W645)
- AZAR DISPLAYS 72"L x 0.125"W x 1.675"H Clear H-Strip Sign Holder, PK5 (600076)
- PIONEER Woven 150D Surveyor Vest, Orange, XL (V1010151U-XL)
- EAGLE MFG Drain Guard, 4 in. dia. (T8711)
- EAGLE MFG Spill Containment Berm, 3-1/2 in.H (T8103G)
- EAGLE MFG Curb Style Inlet Guard, 36 in.L x 48 in.W (T8713)
- EAGLE MFG Spill Containment Berm, 83 in.W, Yellow (T8105)
- EAGLE MFG Catch Basin Insert, 28 in., 38 in. (T8702B)
- EAGLE MFG Covered Drum Spill Containment, 46 in. H (1626)
- MBZ INDUSTRIAL AquaSafe Liquid Absorbing Sandless Sandbag, 22inL x 16inW x 1inH, Pack of 20 (AS20-FB)
- Eagle Mfg Spill Containment Accessories