Shop All Spill Containment Accessories
Eagle Mfg
Hose Bib, 16 oz., 2 in. dia. Max Hole, PK5
Mfr # T8380BX
Zoro # G3772356
product price: $141.46
/pk 5, $28.29/ea
Free Shipping & Returns
$141.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Absorbing Leaks From Hoses or Fittings
- Size 16 oz
- Max. Hole Size 2 in dia
- Standards EPA, SPCC
- Includes Integrated Sorbent Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8380BX
- Zoro # G3772356
- UPC # 048441007363
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Size | 16 oz |
Max. Hole Size | 2 in dia |
Length | 8 in |
Opening Size | 2 1/2 in |
Width | 10 in |
For Hose Sizes | 2 in |
Dimensions | 10 in W x 8 in L |
Details
Used For | Absorbing Leaks From Hoses or Fittings |
Item | Hose Bib |
Standards | EPA, SPCC |
Includes | Integrated Sorbent Pad |
Color | Yellow |
Spill Capacity | 16 oz |
Material | PVC Coated Fabric |
Supports SPCC Compliance | Yes |
Absorbsion Capacity | 16 oz |
Supports NPDES Compliance | No |
Indoor/Outdoor Use | Indoor, Outdoor |
Supports EPA Compliance | Yes |
Description
Hose Bib, Absorbsion Capacity 16 oz, Color Yellow, Dimensions 10 in W x 8 in L, Indoor/Outdoor Use Indoor, Outdoor, Length 8 in, Material PVC Coated Fabric, Opening Size 2 1/2 in, Spill Capacity 16 oz, Supports EPA Compliance Yes, Supports NPDES Compliance No, Supports SPCC Compliance Yes, Width 10 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Tape, Orange, Labels/Roll: Continuous (B30C-2250-595-OR)
- ZORO SELECT Weighted Base, Iron, 1/4 in H, 3 3/4 in L, 3 3/4 in W, Black (WB.3)
- JUSTRITE Oily Waste Can, 6 Gal., Steel, Silver (09104)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-9)
- EAGLE MFG Spill Containment Poly Pallet Ramp, 45-1/2L x 32W, Yellow (1689)
- EAGLE MFG Catch Basin Insert, Removes Oils (T8702XLB)
- EAGLE MFG Spill Containment Berm, Yellow/Black (T8101G)
- EAGLE MFG Catch Basin Insert, NA, 26 in. (T8701)
- EAGLE MFG Spill Containment Berm, 3-1/2 in.H, Yellow (T8101)
- EAGLE MFG Spill Containment Berm, 83 in.W, Yellow (T8105)
- ULTRATECH Bladder Attachment, 66 gal Spill Capacity, 1 Drum, Polyethylene (2317)
- Eagle Mfg Spill Containment Accessories