Shop All Spill Control Kits and Stations
Eagle Mfg
Hazmat Pool, 100 gal. Capacity
Mfr # T8602
Zoro # G3772496
product price: $213.43
/ea
Free Shipping & Returns
$213.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Container Capacity 100 gal
- Spill Capacity 100 gal
- Height 8 in
- Material PVC Coated Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8602
- Zoro # G3772496
- UPC # 048441008209
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 8 in |
Width | 10" |
Inside Dia. | 67 in |
Outside Dia. | 73 1/2 in |
Length | 67 in |
Size (Ht x Wd x Dp) | 8 in |
Outside Diameter | 73 1/2 in |
Details
Item | Hazmat Pool |
Color | Yellow |
Container Capacity | 100 gal |
Spill Capacity | 100 gal |
Material | PVC Coated Fabric |
Standards | EPA 40 CFR 264.175, NPDES, SPCC |
Features | Abrasion and Chemical Resistance, Cold Crack Resistant to -60 Degrees F, Excellent Puncture, Lightweight Design, Resistant to a Wide Range of Chemicals |
Capacity | 100 gal |
Description
Hazmat Pool, Capacity 100 gal, Color Yellow, Height 8 in, Features Abrasion and Chemical Resistance, Cold Crack Resistant to -60 Degrees F, Excellent Puncture, Lightweight Design, Resistant to a Wide Range of Chemicals, Material PVC Coated Fabric, Standards EPA 40 CFR 264.175, NPDES, SPCC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3 ft. L x Vinyl; Closed Cell Foam, 1/2" Thick (39R791)
- SAFEWAZE Full Body Harness, Vest Style, Universal (FS99185-E)
- AZUSA SAFETY Commander 13 ga. ANSI A4 Cut Resistant Gloves, Polyurethane Palm Coating, Gray, S (AZ593)
- KONG USA Descenders, 8 Classic, Polished (80503P100KK)
- EAGLE MFG Spill Containment Folding Berm, 6 ft.W (T8006FS)
- EAGLE MFG Drip Pan, 1 gal Spill Capacity, Polyethylene (1670PK12)
- OIL-DRI Spill Kit, Universal (L90410RG)
- PIG PIG Spill Kit, Chem/Hazmat, Yellow (KIT3200)
- OIL-DRI Spill Kit, Oil-Based Liquids (L90865)
- STARDUST Wheeled Spill Kit, Chem/Hazmat (D950U)
- ENPAC Spill Containment Berm, 74 gal., Yellow (5646-YE-F)
- Eagle Mfg Spill Control Kits and Stations