Shop All Safety Cabinets
Eagle Mfg
Haz Waste Cabinet, Vertical, 60 Gal., YLW
Mfr # HAZ1992X
Zoro # G2123530
product price: $2,800.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,800.00
Free 30-Day Returns
Key Features
- Capacity 60 gal
- Width 43 in
- Depth 34 in
- Height 65 in
- Door Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # HAZ1992X
- Zoro # G2123530
- UPC # 048441692200
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 43 in |
Depth | 34 in |
Height | 65 in |
Cabinet Height Range | Full Height |
Door Opening Width | 40 3/4 in |
Exterior Height | 65 in |
Exterior Dimensions (WxDxH) - Hazmat | 43 in x 34 in x 65 in |
Exterior Depth | 34 in |
Exterior Width | 43 in |
Inside Length | 30.34" |
Inside Height | 60.5" |
Outside Height | 65 in |
Outside Length | 34 in |
Outside Width | 34 in |
Inside Width | 39.5" |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 34 in x 65 in |
Description
Hazardous Waste and Drum Storage Cabinet, Safety Cabinet Type Vertical Drum, Capacity 60 gal, Height 65 in, Width 43 in, Depth 34 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Hazmat Adapter, 2-1/2 NH, (2) 3/4 Male GHT (428-2520754)
- GLOBAL INDUSTRIAL Double Stainless Steel Glove Box Holder, 11W x 3-3/4D x 10H (436949)
- SHOWA 19" Chemical Resistant Gloves, Nitrile, 9, 1 PR (747-09)
- AZUSA SAFETY Commander 13 ga. Polyester Work Gloves, Crinkle Latex Palm Coating, Black, L (CM4000)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Capacity: 4 gal (1904X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Depth: 34 in (6010X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (9010X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (HAZ5510X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (3010X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1947XLEGS)
- JUSTRITE Paints and Inks Cabinet, 60 gal., Red (894511)
- Eagle Mfg Safety Cabinets