Shop All Safety Cabinet Accessories
This Product is Discontinued
Eagle Mfg
Handle Button Latch, Steel (Discontinued)
Mfr # C82BL
Zoro # G4967225
This Product is Discontinued
Key Features
- Color Silver
- Accessory Type Replacement Handle
- For Use With 30, 45 gal Cabinets
- Material Steel
- Fits Cabinet Size All Eagle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # C82BL
- Zoro # G4967225
- UPC # 048441002856
- Country of Origin Unknown
- Category Safety Cabinet Accessories
Dimensions
Fits Cabinet Size | All Eagle |
Details
Item | Replacement Handle |
Color | Silver |
Accessory Type | Replacement Handle |
For Use With | 30, 45 gal Cabinets |
Material | Steel |
Compatible Mfr. Model Number | 1932, 1947 |
For Use With Cabinet/Locker Type | Flammable Cabinet |
For Use With Cabinet/Locker Capacity | 30 gal, 45 gal |
For Use With Product Type | Cabinet |
Description
Replacement Handle, Accessory Type Replacement Handle, Color Silver, Compatible Mfr. Model Number 1932, 1947, For Use With 30, 45 gal Cabinets, For Use With Cabinet/Locker Capacity 30 gal, 45 gal, For Use With Cabinet/Locker Type Flammable Cabinet, For Use With Product Type Cabinet, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.