Shop All Guard Rails
Eagle Mfg
GUIDEPOST, 42 IN, YELLOW
Mfr # 1734Y
Zoro # G2823292
product price: $67.79
/ea
$67.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High-Density-Polyethylene
- Overall Height 42 in
- Color Yellow
- Includes Anchor Plate
- Overall Depth 5.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 1734Y
- Zoro # G2823292
- UPC # 048441002443
- Country of Origin United States
- Category Guard Rails
Dimensions
Overall Height | 42 in |
Overall Depth | 5.75 in |
Outside Dia. | 5 3/4 in |
Base Dimension | 10 x 10 in |
Delineator Height | 42 in |
Height of Tape Stripe | (2) 3 in |
Delineator Dia. | 5 3/4 in |
Base Width | 10 in |
Height | 42" |
Conical Height | 42 in |
Base Length | 10 in |
Base Height | 3 3/4 in |
Height of Reflective Stripe | (2) 3 in |
Outside Diameter | 5 3/4 in |
Mounting Hole Size | 3/4 in |
Description
Guide-Post Delineator, Product Type Delineator Posts, Overall Height 42 in, Reflective Stripe Color Silver, Top Style Flat, Body Material HDPE, Body Color Yellow, Conical Height 42 in, Includes Anchor Plate, Includes Reflective Striping Yes, Includes Weighted Base No, Nestable No, Installation Type Permanent, Outside Diameter 5 3/4 in, Reflective Grade Engineer, Weight 6 lb, Base Color Silver, Base Height 3 3/4 in, Base Length 10 in, Base Material Steel, Base Shape Square, Base Weight 12 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STALWART Portable Curb Ramp with 1000lb Capacity - For Furniture Dollies, Hand Trucks, by Yellow (75-CAR1030)
- MAPP CASTER 8" Grey Rubber Wheel Caster Set for Drywall & Sheet Rock Dollies (146PERC820S-4)
- PROGRIP CARGO CONTROL XRTRopeLock, 5-1/2 ft. x 1/8", Pr, clam pkg (403420)
- ZORO SELECT Rgd Plate Caster, Therm Rubr, 3 in, 165 lb. (BPXA-TPA 75G)
- EAGLE MFG Square Post Cap, 5 In. (1759)
- EAGLE MFG GUIDEPOST, 42 IN, High Visibility LIME (1734LM)
- EAGLE MFG Guide-Post Delineator, 42" H, Orange (1734OR)
- EAGLE MFG Ribbed Bollard Post Sleeve 6 Yellow, Eagle, -YL (1730)
- EAGLE MFG Guards & Protectors, 4" Bumper Post Sleeve-Yellow (1732)
- EAGLE MFG Installation Kit for Post Sleeves, Foam (1739KIT)
- VESTIL GUARD RAIL SYSTEM BUFFER END GUARD (GR-H2R-BG)
- Eagle Mfg Guard Rails