Shop All Guard Rails
Eagle Mfg
GUIDEPOST, 42 IN, High Visibility LIME
Mfr # 1734LM
Zoro # G6560757
product price: $63.52
/ea
$63.52
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High-Density-Polyethylene
- Overall Height 42 in
- Color Lime
- Includes Anchor Plate
- Overall Depth 5.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 1734LM
- Zoro # G6560757
- UPC # 048441002450
- Country of Origin United States
- Category Guard Rails
Dimensions
Overall Height | 42 in |
Overall Depth | 5.75 in |
Outside Dia. | 5 3/4 in |
Delineator Height | 42 in |
Delineator Dia. | 5 3/4 in |
Base Dimension | 10 x 10 in |
Height of Tape Stripe | (2) 3 in |
Base Width | 10 in |
Height | 42" |
Outside Diameter | 5 3/4 in |
Conical Height | 42 in |
Base Length | 10 in |
Height of Reflective Stripe | (2) 3 in |
Mounting Hole Size | 3/4 in |
Base Height | 3 3/4 in |
Description
Guide-Post Delineator, Product Type Delineator Posts, Overall Height 42 in, Reflective Stripe Color Silver, Top Style Flat, Body Material HDPE, Body Color Lime, Conical Height 42 in, Includes Anchor Plate, Includes Reflective Striping Yes, Includes Weighted Base No, Nestable No, Installation Type Permanent, Outside Diameter 5 3/4 in, Reflective Grade Engineer, Weight 6 lb, Base Color Silver, Base Height 3 3/4 in, Base Length 10 in, Base Material Steel, Base Shape Square, Base Weight 12 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL Gasket Rope, 6 ft L, 12 in W, Fiberglass (GA0155)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel Without Brake, with Plate, Red (F25104)
- JAMCO Platform Truck, 1200 lb., SS, 48 in x 24 in (XP248U500)
- VESTIL 3/16" CHAIN, PER FOOT, YELLOW (CHAIN-316-PF-YL)
- EAGLE MFG GUIDEPOST, 42 IN, YELLOW (1734Y)
- EAGLE MFG Square Post Cap, 5 In. (1759)
- EAGLE MFG Ribbed Bollard Post Sleeve 6 Yellow, Eagle, -YL (1730)
- EAGLE MFG Installation Kit for Post Sleeves, Foam (1739KIT)
- EAGLE MFG Guide-Post Delineator, 42" H, Orange (1734OR)
- EAGLE MFG Guards & Protectors, 4" Bumper Post Sleeve-Yellow (1732)
- BILCO The Barracuda™ Intruder Defense System For Inward Swinging Commercial Doors - DSI-1 (DSI-1)
- Eagle Mfg Guard Rails