Shop All Guard Rails
Eagle Mfg
Guide-Post Delineator, 42" H, Orange
Mfr # 1734OR
Zoro # G4755143
product price: $63.52
/ea
$63.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 42 in
- Includes Anchor Plate
- Outside Dia. 5 3/4 in
- Wall Thickness 3/16"
- Channelizers & Delineators Product Group Guide-Posts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 1734OR
- Zoro # G4755143
- UPC # 048441002436
- Country of Origin United States
- Category Guard Rails
Dimensions
Overall Height | 42 in |
Outside Dia. | 5 3/4 in |
Base Dimension | 10 x 10 in |
Height of Tape Stripe | (2) 3 in |
Delineator Dia. | 5 3/4 in |
Delineator Height | 42 in |
Base Width | 10 in |
Height | 42" |
Base Length | 10 in |
Height of Reflective Stripe | (2) 3 in |
Outside Diameter | 5 3/4 in |
Conical Height | 42 in |
Base Height | 3 3/4 in |
Mounting Hole Size | 3/4 in |
Description
Guide-Post Delineator, Product Type Delineator Posts, Overall Height 42 in, Reflective Stripe Color Silver, Top Style Flat, Body Material HDPE, Body Color Orange, Conical Height 42 in, Includes Anchor Plate, Includes Reflective Striping Yes, Includes Weighted Base No, Nestable No, Installation Type Permanent, Outside Diameter 5 3/4 in, Reflective Grade Engineer, Weight 6 lb, Base Color Silver, Base Height 3 3/4 in, Base Length 10 in, Base Material Steel, Base Shape Square, Base Weight 12 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPP CASTER Set of 4 Hvy Dty Tri-Whl Dollies W/ 2" Nylon Wheels, 1,800 Lbs Cap. (P2127-N-4)
- JONES STEPHENS Masons Nylon Twine, 18x225ft (T60001)
- GPS - GENERIC PARTS SERVICE Shaft For Yale MPB 045 VG Pallet Trucks (YL 582023898)
- SAMSON Stable Braid (Yellow) 5/8 in. x 600 ft. (STB58-600-NS)
- EAGLE MFG Square Post Cap, 5 In. (1759)
- EAGLE MFG Guards & Protectors, 4" Bumper Post Sleeve-Yellow (1732)
- EAGLE MFG Installation Kit for Post Sleeves, Foam (1739KIT)
- EAGLE MFG GUIDEPOST, 42 IN, YELLOW (1734Y)
- EAGLE MFG Ribbed Bollard Post Sleeve 6 Yellow, Eagle, -YL (1730)
- EAGLE MFG GUIDEPOST, 42 IN, High Visibility LIME (1734LM)
- GLOBAL INDUSTRIAL 36 Inch High, Overhead Door Track Protector (652895)
- Eagle Mfg Guard Rails