Shop All Secondary Spill Containment
Eagle Mfg
Ground Pad, 85 ft.L x 14 ft.W
Mfr # T8443GP
Zoro # G3772855
product price: $2,200.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,200.00
Free 30-Day Returns
Key Features
- Length 85 ft
- Standards EPA, NPDES, SPCC
- Material PVC
- Width 168 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8443GP
- Zoro # G3772855
- UPC # 048441007769
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 85 ft |
Width | 168 in |
Outside Length | 102 in |
Outside Width | 168 in |
Outside Height | 1 in |
Dimensions | 14 ft x 85 ft |
Details
Item | Ground Pad |
Standards | EPA, NPDES, SPCC |
Material | PVC |
Color | Black |
For Use With | EAGLE T8443 Models |
For Use With Brand | EAGLE |
Indoor/Outdoor Use | Indoor, Outdoor |
Series | Talon(TM) |
For Use With Mfr. Model Number | T8443 Models |
Description
Ground Pad, Color Black, Dimensions 14 ft x 85 ft, For Use With Brand EAGLE, For Use With Grainger Item Number 45UX91, For Use With Mfr. Model Number T8443 Models, For Use with Series T8443 Models, For Use With EAGLE T8443 Models, Indoor/Outdoor Use Indoor, Outdoor, Length 1,020 in, Material PVC, Product Type Spill Control Ground Pads, Series Talon(TM), Standards EPA, NPDES, SPCC, Width 168 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVON PROTECTION Voice Projection Unit w/Microphone Assy (71601-11)
- NMC Caution Non-Potable Water Do Not Drink Sign, C361PB (C361PB)
- C.T. INTERNATIONAL Ct International Polyethylene And Latex Shoe Covers, One Size Fits Most (SCPL500)
- MEGACOMFORT Insole, M 10to11/W 12to13, Yllw/Gr/Blk, PR (MT)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635D)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635BD)
- EAGLE MFG Drum Spill Containment Platform, 15 gal Spill Capacity, 1 Drum, 2000 lb., Polyethylene (1633B)
- EAGLE MFG Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640BND)
- EAGLE MFG Drum Spill Containment Platform, for (2) Drums, 30 Gallong Spill Capacity, 5000 lb Load Capacity (1632D)
- EAGLE MFG Drum Spill Containment Platform, 121 gal Spill Capacity, 8 Drum, 10,000 lb., Polyethylene (1688B)
- ENPAC IBC Containment Unit, 750 gal Spill Capacity, HDPE (5550-BK-D)
- Eagle Mfg Secondary Spill Containment