Shop All Secondary Spill Containment
Eagle Mfg
Ground Pad, 60 ft.L x 12 ft.W
Mfr # T8441GP
Zoro # G3772870
product price: $1,540.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,540.00
Free 30-Day Returns
Key Features
- Length 60 ft
- Standards EPA, NPDES, SPCC
- Color Black
- Width 144 in
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8441GP
- Zoro # G3772870
- UPC # 048441007714
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 60 ft |
Width | 144 in |
Dimensions | 12 ft x 60 ft |
Details
Standards | EPA, NPDES, SPCC |
Color | Black |
Material | PVC |
For Use With | EAGLE T8441 Models |
Item | Ground Pad |
For Use With Brand | EAGLE |
For Use With Mfr. Model Number | T8441 Models |
Indoor/Outdoor Use | Indoor, Outdoor |
Series | Talon(TM) |
Description
Ground Pad, Color Black, Dimensions 12 ft x 60 ft, For Use With Brand EAGLE, For Use With Grainger Item Number 45UX89, For Use With Mfr. Model Number T8441 Models, For Use with Series T8441 Models, For Use With EAGLE T8441 Models, Indoor/Outdoor Use Indoor, Outdoor, Length 720 in, Material PVC, Product Type Spill Control Ground Pads, Series Talon(TM), Standards EPA, NPDES, SPCC, Width 144 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Gloves, Goatskin, Blue/White, S, PR (2MDD9)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-AN-10110)
- 3M Polycarbonate Visor, Clear, PK10 (V2C-10P)
- QUICK DAM Portable Flood Dam, Polymer, 10 ft. L, PK12 (WUB210-12)
- EAGLE MFG Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640B)
- EAGLE MFG Spill Containment Sump, 635 gal Spill Capacity, 10,000 lb., Polyethylene (16550)
- EAGLE MFG IBC Containment Unit, 400 gal Spill Capacity, 1 Drum, Polyethylene (1683D)
- EAGLE MFG Drum Spill Containment Platform, 121 gal Spill Capacity, 8 Drum, 10,000 lb., Polyethylene (1688D)
- EAGLE MFG Drum Spill Containment Pallet, 88 gal Spill Capacity, 6 Drum, 10,000 lb., Polyethylene (1686)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635D)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635)
- Eagle Mfg Secondary Spill Containment