Shop All Secondary Spill Containment
Eagle Mfg
Ground Pad, 6 ft.L x 6 ft.W
Mfr # T8427GP
Zoro # G3772959
Free Shipping & Returns
$116.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72 in
- For Use With EAGLE T8427 Models
- Material PVC
- Color Black
- Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Mfg
- MFR # T8427GP
- Zoro # G3772959
- UPC # 048441007479
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 72 in |
Length | 6 ft |
Outside Height | 1 in |
Outside Length | 72 in |
Dimensions | 6 ft x 6 ft |
Details
For Use With | EAGLE T8427 Models |
Material | PVC |
Color | Black |
Standards | EPA, NPDES, SPCC |
Item | Ground Pad |
Series | Talon(TM) |
Indoor/Outdoor Use | Indoor, Outdoor |
For Use With Brand | EAGLE |
For Use With Mfr. Model Number | T8427 Models |
Description
Ground Pad, Color Black, Dimensions 6 ft x 6 ft, For Use With Brand EAGLE, For Use With Grainger Item Number 45UX80, For Use With Mfr. Model Number T8427 Models, For Use with Series T8427 Models, For Use With EAGLE T8427 Models, Indoor/Outdoor Use Indoor, Outdoor, Length 72 in, Material PVC, Product Type Spill Control Ground Pads, Series Talon(TM), Standards EPA, NPDES, SPCC, Width 72 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCKESSON PERRY PERFORMANCE PLUS Perry Performance Plus, Poly Surgical Gloves, 9 mil Palm, Polyisoprene, Powder-Free, 6.5, 400 PK (20-2065N)
- SAFETY ZONE Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, XL, 100 PK, Clear (SZNGVP9XLHH)
- REFRIGIWEAR Mask Stretch Open Hole Black (0068RBLKOSA)
- CONDOR Bouffant Cap, White, Polypropylene PK100 (29JW33)
- EAGLE MFG Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640ND)
- EAGLE MFG Open Head Poly Drum, w/Lock Ring, 10 gal., 10 gal, High-Density-Polyethylene (1609BLK)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620B)
- EAGLE MFG Drum Spill Containment Platform, 121 gal Spill Capacity, 8 Drum, 10,000 lb., Polyethylene (1688BD)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620BND)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620)
- LITTLE GIANT Drum Spill Containment Platform, 66 gal Spill Capacity, 4 Drum, 6,000 lb, Steel (SSB-5151)
- Eagle Mfg Spill Control Supplies