Shop All Secondary Spill Containment
Eagle Mfg
Ground Pad, 6 ft.L x 4 ft.W
Mfr # T8424GP
Zoro # G3772968
Free Shipping & Returns
$93.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- For Use With EAGLE T8424 Models
- Material PVC
- Length 72 in
- Standards EPA, NPDES, SPCC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Mfg
- MFR # T8424GP
- Zoro # G3772968
- UPC # 048441007462
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 48 in |
Length | 72 in |
Outside Width | 48 in |
Outside Height | 1 in |
Outside Length | 72 in |
Dimensions | 4 ft x 6 ft |
Details
Item | Ground Pad |
For Use With | EAGLE T8424 Models |
Material | PVC |
Standards | EPA, NPDES, SPCC |
Color | Black |
Indoor/Outdoor Use | Indoor, Outdoor |
Series | Talon(TM) |
For Use With Brand | EAGLE |
Product Type | Spill Control Ground Pads |
For Use With Mfr. Model Number | T8424 Models |
Description
Ground Pad, Color Black, Dimensions 4 ft x 6 ft, For Use With Brand EAGLE, For Use With Grainger Item Number 45UX78, For Use With Mfr. Model Number T8424 Models, For Use with Series T8424 Models, For Use With EAGLE T8424 Models, Indoor/Outdoor Use Indoor, Outdoor, Length 72 in, Material PVC, Product Type Spill Control Ground Pads, Series Talon(TM), Standards EPA, NPDES, SPCC, Width 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-07)
- BDG Welding Apron, Leather, Pearl Gray, 48" L (64-1-63-48)
- LYLE Alum Danger Live Wire, 14"x10" (LCU4-0047-NA_14X10)
- GVS-RPB RPB Safety NV2031-015, Nova 2000 Outer Lens, Pack of 50 (NV2031-015)
- EAGLE MFG Eagle 1677B Spill Containment Black Utility Tray, 36L x 18W x 2H (1677BLK)
- EAGLE MFG Drum Spill Containment Platform, 121 gal Spill Capacity, 8 Drum, 10,000 lb., Polyethylene (1688BD)
- EAGLE MFG Tray, 5 gal Spill Capacity, 5 gal, Polyethylene (1677)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620BND)
- EAGLE MFG Open Head Poly Drum, w/Lock Ring, 55 gal. (1656BLK)
- EAGLE MFG Containment Utility Tray, 5 gal Spill Capacity, Polyethylene (1677BLK)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620B)
- Eagle Mfg Spill Control Supplies