Shop All Secondary Spill Containment
Eagle Mfg
Ground Pad, 54 ft.L x 14 ft.W
Mfr # T8440GP
Zoro # G3772889
product price: $1,390.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,390.00
Free 30-Day Returns
Key Features
- For Use With EAGLE T8440 Models
- Color Black
- Width 168 in
- Standards EPA, NPDES, SPCC
- Length 54 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8440GP
- Zoro # G3772889
- UPC # 048441007691
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 168 in |
Length | 54 ft |
Outside Length | 648 in |
Outside Width | 168 in |
Outside Height | 1 in |
Dimensions | 14 ft x 54 ft |
Details
For Use With | EAGLE T8440 Models |
Color | Black |
Standards | EPA, NPDES, SPCC |
Item | Ground Pad |
Material | PVC |
Indoor/Outdoor Use | Indoor, Outdoor |
Series | Talon(TM) |
For Use With Mfr. Model Number | T8440 Models |
For Use With Brand | EAGLE |
Description
Ground Pad, Color Black, Dimensions 14 ft x 54 ft, For Use With Brand EAGLE, For Use With Grainger Item Number 45UX88, For Use With Mfr. Model Number T8440 Models, For Use with Series T8440 Models, For Use With EAGLE T8440 Models, Indoor/Outdoor Use Indoor, Outdoor, Length 648 in, Material PVC, Product Type Spill Control Ground Pads, Series Talon(TM), Standards EPA, NPDES, SPCC, Width 168 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Work Boots, Mens, 10.5, EEE, 8inH, Brown, PR (CA7921)
- MCR SAFETY Ninja x Bi-Polymer Coated Gloves, X-Large, Black, Pair PR (N9674XL)
- LYLE Private Parking Sign, 24" x 18, T1-6287-EG_18x24 (T1-6287-EG_18x24)
- SIGNMISSION OSHA Sign, 12" H, 18" W, Rigid Plastic, Contains Asbestos Fibers, Landscape, 1218-L-2050 (OS-DS-P-1218-L-2050)
- EAGLE MFG Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640BND)
- EAGLE MFG Tray, 5 gal Spill Capacity, 5 gal, Polyethylene (1677)
- EAGLE MFG IBC Containment Unit, 400 gal Spill Capacity, 1 Drum, Polyethylene (1683D)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1647D)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635BD)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1645B)
- EAGLE MFG Spill Containment Sump, 373 gal Spill Capacity, 10,000 lb., Polyethylene (16275)
- Eagle Mfg Secondary Spill Containment