Shop All Secondary Spill Containment
Eagle Mfg
Ground Pad, 50 ft.L x 15 ft.W
Mfr # T8439GP
Zoro # G3772898
product price: $1,300.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,300.00
Free 30-Day Returns
Key Features
- For Use With EAGLE T8439 Models
- Width 180 in
- Color Black
- Standards EPA, NPDES, SPCC
- Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8439GP
- Zoro # G3772898
- UPC # 048441007660
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 180 in |
Length | 50 ft |
Outside Length | 600 in |
Outside Width | 180 in |
Outside Height | 1 in |
Dimensions | 15 ft x 50 ft |
Details
For Use With | EAGLE T8439 Models |
Color | Black |
Standards | EPA, NPDES, SPCC |
Material | PVC |
Item | Ground Pad |
Indoor/Outdoor Use | Indoor, Outdoor |
For Use With Brand | EAGLE |
Series | Talon(TM) |
For Use With Mfr. Model Number | T8439 Models |
Description
Ground Pad, Color Black, Dimensions 15 ft x 50 ft, For Use With Brand EAGLE, For Use With Mfr. Model Number T8439 Models, For Use with Series T8439 Models, For Use With EAGLE T8439 Models, Indoor/Outdoor Use Indoor, Outdoor, Length 600 in, Material PVC, Product Type Spill Control Ground Pads, Series Talon(TM), Standards EPA, NPDES, SPCC, Width 180 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Work Shoes, Alloy, Womens, 10, D, Black, PR (76553 - BKBL SZ 10)
- MECHANIX WEAR D15, Diposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L ( 10 ), 100 PK, Black (D15-05-010-100)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, S, 1 PR (5307)
- CONDOR Safety Vest, Orange/Red, X-S, Hook-and-Loop (491R82)
- EAGLE MFG Open Head Poly Drum, w/Lock Ring, 20 gal., 20 gal, High-Density-Polyethylene (1623BLK)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620)
- EAGLE MFG Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640BND)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635BD)
- EAGLE MFG Drum Spill Containment Platform, 121 gal Spill Capacity, 8 Drum, 10,000 lb., Polyethylene (1688BD)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635)
- ENPAC IBC Containment Unit, 275 gal Spill Capacity, 3000 lb., HDPE (5460-YE)
- Eagle Mfg Spill Control Supplies