Shop All Secondary Spill Containment
Eagle Mfg
Ground Pad, 48 ft.L x 63 ft.W
Mfr # T8213GP
Zoro # G3773449
original price:
$7,671.40
17% off
new price: $6,300.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,300.00
Free 30-Day Returns
Key Features
- Material PVC
- Length 48 ft
- Width 756 in
- For Use With EAGLE T8213 Models
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8213GP
- Zoro # G3773449
- UPC # 048441008094
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 48 ft |
Width | 756 in |
Dimensions | 48 ft x 63 ft |
Details
Material | PVC |
Item | Ground Pad |
For Use With | EAGLE T8213 Models |
Color | Black |
Standards | EPA, NPDES, SPCC |
For Use With Mfr. Model Number | T8213 Models |
For Use With Brand | EAGLE |
Indoor/Outdoor Use | Indoor, Outdoor |
Series | SpillNEST(TM) |
Description
Ground Pad, Color Black, Dimensions 48 ft x 63 ft, For Use With Brand EAGLE, For Use With Mfr. Model Number T8213 Models, For Use with Series T8213 Models, For Use With EAGLE T8213 Models, Indoor/Outdoor Use Indoor, Outdoor, Length 576 in, Material PVC, Product Type Spill Control Ground Pads, Series SpillNEST(TM), Standards EPA, NPDES, SPCC, Width 756 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Flammable Cabinet, Manual Close Single Door, 4 Gallon, 17Wx18Dx22H (298670)
- TENNSCO Shelf, 36 In x 18 In x 3/4 In, Gray (301 LIGHT GRAY)
- ZORO SELECT A-Frame Barricade Sign, Plastic, 36 in H, 3 in L, 25 in W, White (136-WLGQ2424-OBEG)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-111-08)
- EAGLE MFG Open Head Poly Drum, w/Lock Ring, 10 gal., 10 gal, High-Density-Polyethylene (1609BLK)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620B)
- EAGLE MFG Open Head Poly Drum, w/Lock Ring, 14 gal., 14 gal, High-Density-Polyethylene (1610BLK)
- EAGLE MFG Drum Spill Containment Pallet, 60 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1634)
- EAGLE MFG Open Head Poly Drum, w/Lock Ring, 55 gal. (1656BLK)
- EAGLE MFG Drum Spill Containment Platform, for (2) Drums, 30 Gallong Spill Capacity, 5000 lb Load Capacity (1632D)
- PIG Utility Tray, 21.4 gal Spill Capacity, PVC (PAK1291)
- Eagle Mfg Secondary Spill Containment