Shop All Secondary Spill Containment
Eagle Mfg
Ground Pad, 36 ft.L x 63 ft.W
Mfr # T8212GP
Zoro # G3773458
product price: $4,700.00
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$4,700.00
Free 30-Day Returns
Key Features
- Length 36 ft
- For Use With EAGLE T8212 Models
- Material PVC
- Color Black
- Width 756 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8212GP
- Zoro # G3773458
- UPC # 048441008070
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 36 ft |
Width | 756 in |
Dimensions | 36 ft x 63 ft |
Details
For Use With | EAGLE T8212 Models |
Material | PVC |
Item | Ground Pad |
Color | Black |
Standards | EPA, NPDES, SPCC |
For Use With Brand | EAGLE |
For Use With Mfr. Model Number | T8212 Models |
Indoor/Outdoor Use | Indoor, Outdoor |
Series | SpillNEST(TM) |
Description
Ground Pad, Color Black, Dimensions 36 ft x 63 ft, For Use With Brand EAGLE, For Use With Mfr. Model Number T8212 Models, For Use with Series T8212 Models, For Use With EAGLE T8212 Models, Indoor/Outdoor Use Indoor, Outdoor, Length 432 in, Material PVC, Product Type Spill Control Ground Pads, Series SpillNEST(TM), Standards EPA, NPDES, SPCC, Width 756 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATSON GLOVES Stealth Hero - Medium PR (373-M)
- MSA SAFETY Instant Release Kit, For Use With Mfr. No. 475395, 475396, 475407, 475408 Black (456667)
- BRADY White Polyester Wire Marker, THT-58-473-10 (THT-58-473-10)
- ATLITE - EMERGENCY Ny Edge Lit Single Lens Kit (AUXL18)
- EAGLE MFG Drum Spill Containment Pallet, 17 gal Spill Capacity, 1 Drum, 1000 lb., Steel (1611ST)
- EAGLE MFG Spill Containment Sump, 373 gal Spill Capacity, 10,000 lb., Polyethylene (16275)
- EAGLE MFG Drum Spill Containment Pallet, 121 gal Spill Capacity, 8 Drum, 10,000 lb., Polyethylene (1688)
- EAGLE MFG Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640)
- EAGLE MFG Drum Spill Containment Platform, 30 gal Spill Capacity, 2 Drum, 5000 lb., Polyethylene (1632B)
- EAGLE MFG Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640ND)
- JUSTRITE 46"W x 16"D x 5.5"H, 12 Gallon Spill Capacity, Spill Tray for Indoor/Outdoor Use, Black - 28715 (28715)
- Eagle Mfg Spill Control Supplies