Shop All Secondary Spill Containment
Eagle Mfg
Ground Pad, 36 ft.L x 51 ft.W
Mfr # T8211GP
Zoro # G3773467
product price: $4,000.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,000.00
Free 30-Day Returns
Key Features
- Length 36 ft
- Material PVC
- Standards EPA, NPDES, SPCC
- Width 612 in
- For Use With EAGLE T8211 Models
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8211GP
- Zoro # G3773467
- UPC # 048441008056
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 36 ft |
Width | 612 in |
Dimensions | 36 ft x 51 ft |
Details
Material | PVC |
Standards | EPA, NPDES, SPCC |
Item | Ground Pad |
For Use With | EAGLE T8211 Models |
Color | Black |
For Use With Mfr. Model Number | T8211 Models |
Indoor/Outdoor Use | Indoor, Outdoor |
Series | SpillNEST(TM) |
For Use With Brand | EAGLE |
Description
Ground Pad, Color Black, Dimensions 36 ft x 51 ft, For Use With Brand EAGLE, For Use With Mfr. Model Number T8211 Models, For Use with Series T8211 Models, For Use With EAGLE T8211 Models, Indoor/Outdoor Use Indoor, Outdoor, Length 432 in, Material PVC, Product Type Spill Control Ground Pads, Series SpillNEST(TM), Standards EPA, NPDES, SPCC, Width 612 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Bump Cap Insert, Insert, Polyethylene, None Suspension, Fits Hat Size One Size Fits Most (8943FX)
- BULLARD Visor, Clear, Sentinel (840MX2)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1264-RA_14X10 (U4-1264-RA_14X10)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Waterproof Work Chelsea Boot (GB00548 M 095)
- EAGLE MFG Drum Spill Containment Platform, 30 gal Spill Capacity, 2 Drum, 5000 lb., Polyethylene (1632BD)
- EAGLE MFG Drum Spill Containment Platform, 121 gal Spill Capacity, 8 Drum, 10,000 lb., Polyethylene (1688B)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1647B)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635B)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., High Density Polyethylene (1645)
- ULTRATECH Containment Sump, 275 gal Spill Capacity, 2000 lb., Polyethylene (2801)
- Eagle Mfg Secondary Spill Containment