Shop All Secondary Spill Containment
Eagle Mfg
Ground Pad, 36 ft.L x 39 ft.W
Mfr # T8210GP
Zoro # G3773476
product price: $3,300.00
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$3,300.00
Free 30-Day Returns
Key Features
- Length 36 ft
- Standards EPA, NPDES, SPCC
- Color Black
- For Use With EAGLE T8210 Models
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8210GP
- Zoro # G3773476
- UPC # 048441008032
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 36 ft |
Width | 468 in |
Dimensions | 36 ft x 39 ft |
Details
Standards | EPA, NPDES, SPCC |
Color | Black |
For Use With | EAGLE T8210 Models |
Material | PVC |
Item | Ground Pad |
For Use With Brand | EAGLE |
For Use With Mfr. Model Number | T8210 Models |
Indoor/Outdoor Use | Indoor, Outdoor |
Series | SpillNEST(TM) |
Description
Ground Pad, Color Black, Dimensions 36 ft x 39 ft, For Use With Brand EAGLE, For Use With Mfr. Model Number T8210 Models, For Use with Series T8210 Models, For Use With EAGLE T8210 Models, Indoor/Outdoor Use Indoor, Outdoor, Length 432 in, Material PVC, Product Type Spill Control Ground Pads, Series SpillNEST(TM), Standards EPA, NPDES, SPCC, Width 468 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, XL, 1 PR (1095-XL (10))
- FEDERAL SIGNAL Low Profile Warning Light, LED, Green (LP3ML-024G)
- MCR SAFETY Cut-Resistant Gloves, A4 Cut Level, Polyurethane, M, 1 PR (9178PUOM)
- VIKING Handyman 3pc FR PVC Suit (2110FR-XXL)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1645B)
- EAGLE MFG Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640ND)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1645ND)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635D)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620B)
- EAGLE MFG Tray, 5 gal Spill Capacity, 5 gal, Polyethylene (1677)
- PIG PIG Utility Tray with Grate Black 49.25" L x 25.25" W x 3.25" H (PAK123-BK)
- Eagle Mfg Spill Control Supplies