Shop All Secondary Spill Containment
Eagle Mfg
Ground Pad, 36 ft.L x 12 ft.W
Mfr # T8437GP
Zoro # G3772907
product price: $948.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$948.00
Free 30-Day Returns
Key Features
- Standards EPA, NPDES, SPCC
- Width 144 in
- Color Black
- Length 36 ft
- For Use With EAGLE T8437 Models
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8437GP
- Zoro # G3772907
- UPC # 048441007646
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 144 in |
Length | 36 ft |
Outside Height | 1 in |
Outside Length | 432 in |
Outside Width | 144 in |
Dimensions | 12 ft x 36 ft |
Details
Standards | EPA, NPDES, SPCC |
Item | Ground Pad |
Color | Black |
For Use With | EAGLE T8437 Models |
Material | PVC |
Indoor/Outdoor Use | Indoor, Outdoor |
For Use With Mfr. Model Number | T8437 Models |
Series | Talon(TM) |
For Use With Brand | EAGLE |
Description
Ground Pad, Color Black, Dimensions 12 ft x 36 ft, For Use With Brand EAGLE, For Use With Grainger Item Number 45UX86, For Use With Mfr. Model Number T8437 Models, For Use with Series T8437 Models, For Use With EAGLE T8437 Models, Indoor/Outdoor Use Indoor, Outdoor, Length 432 in, Material PVC, Product Type Spill Control Ground Pads, Series Talon(TM), Standards EPA, NPDES, SPCC, Width 144 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Stanchion Belt Barrier Black Post 11ft. Auth...Belt (M630-BK-AUTHYB-110)
- MOXIE TRADES Size 9 Women's 6 in Work Boot Steel Work Boot, Pink (50162)
- DEFENDER SAFETY H2-EH Safety Helmet Type 2 Class E, ANSI Z89 and EN12492 rated (H2-EH-06)
- 3M HALF FACE RESPIRATOR ASSEMBLY (3M07002)
- EAGLE MFG Drum Spill Containment Platform, for (1) Drum, 15 Gallon Spill Capacity, 2000 lb Load Capacity (1633D)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1647D)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1645BND)
- EAGLE MFG Spill Containment Sump, 373 gal Spill Capacity, 10,000 lb., Polyethylene (16275)
- EAGLE MFG Drum Spill Containment Platform, 30 gal Spill Capacity, 2 Drum, 5000 lb., Polyethylene (1632B)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620BND)
- ENPAC Drum Spill Containment Pallet, 14 gal Spill Capacity, 2 Drum, PVC Fabric (5755-YE)
- Eagle Mfg Spill Control Supplies