Shop All Secondary Spill Containment
Eagle Mfg
Ground Pad, 26 ft.L x 10 ft.W
Mfr # T8432GP
Zoro # G3772916
product price: $574.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$574.00
Free 30-Day Returns
Key Features
- Width 120 in
- For Use With EAGLE T8432 Models
- Material PVC
- Standards EPA, NPDES, SPCC
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8432GP
- Zoro # G3772916
- UPC # 048441007608
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 120 in |
Length | 26 ft |
Outside Length | 312 in |
Outside Width | 120 in |
Outside Height | 1 in |
Dimensions | 10 ft x 26 ft |
Details
Item | Ground Pad |
For Use With | EAGLE T8432 Models |
Material | PVC |
Standards | EPA, NPDES, SPCC |
Color | Black |
Indoor/Outdoor Use | Indoor, Outdoor |
Series | Talon(TM) |
For Use With Mfr. Model Number | T8432 Models |
For Use With Brand | EAGLE |
Description
Ground Pad, Color Black, Dimensions 10 ft x 26 ft, For Use With Brand EAGLE, For Use With Grainger Item Number 45UX82, For Use With Mfr. Model Number T8432 Models, For Use with Series T8432 Models, For Use With EAGLE T8432 Models, Indoor/Outdoor Use Indoor, Outdoor, Length 312 in, Material PVC, Product Type Spill Control Ground Pads, Series Talon(TM), Standards EPA, NPDES, SPCC, Width 120 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, Rigid Plastic, Overhead Crane Suspended Load, Landscape (OS-DS-P-1824-L-1782)
- ALLEGRO INDUSTRIES Allegro 7212-04 Dual-Flex Wrist Supports, Black, X-Large (7212-04)
- MUCK BOOT CO Men's Wetland Pro Certified Snake Strike Boot (WETP900 M 110)
- ZORO SELECT Barricade Tag, 5-3/4 x 3-1/4, PK25 (43Z353)
- EAGLE MFG Spill Tray, 10 gal Spill Capacity, 10 gal, PVC (T8001)
- EAGLE MFG Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640BND)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1647B)
- EAGLE MFG Open Head Poly Drum, w/Lock Ring, 55 gal. (1656BLK)
- EAGLE MFG Open Head Poly Drum, w/Lock Ring, 20 gal., 20 gal, High-Density-Polyethylene (1623BLK)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620B)
- EAGLE MFG Open Head Poly Drum, w/Lock Ring, 14 gal., 14 gal, High-Density-Polyethylene (1610BLK)
- Eagle Mfg Secondary Spill Containment