Shop All Secondary Spill Containment
Eagle Mfg
Ground Pad, 24 ft.L x 63 ft.W
Mfr # T8209GP
Zoro # G3773485
original price:
$3,846.70
14% off
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$3,300.00
Free 30-Day Returns
Key Features
- For Use With EAGLE T8209 Models
- Length 24 ft
- Standards EPA, NPDES, SPCC
- Width 756 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Mfg
- MFR # T8209GP
- Zoro # G3773485
- UPC # 048441008018
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 24 ft |
Width | 756 in |
Dimensions | 24 ft x 63 ft |
Details
For Use With | EAGLE T8209 Models |
Standards | EPA, NPDES, SPCC |
Color | Black |
Item | Ground Pad |
Material | PVC |
Series | SpillNEST(TM) |
Indoor/Outdoor Use | Indoor, Outdoor |
For Use With Brand | EAGLE |
For Use With Mfr. Model Number | T8209 Models |
Description
Ground Pad, Color Black, Dimensions 24 ft x 63 ft, For Use With Brand EAGLE, For Use With Mfr. Model Number T8209 Models, For Use with Series T8209 Models, For Use With EAGLE T8209 Models, Indoor/Outdoor Use Indoor, Outdoor, Length 288 in, Material PVC, Product Type Spill Control Ground Pads, Series SpillNEST(TM), Standards EPA, NPDES, SPCC, Width 756 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN CO Rock Creek Neoprene Stockingfoot Fishing Chest Wader, 2-XL, Brown (12865)
- LACROSSE Size 13 Men's Steel Rubber Boot, Black (228050)
- GASTEC Tube, Carbon Dioxide, 2.5-40, PK10 (2HH)
- MUCK BOOT CO Muckster 2 Ankle, Black, 10, PR (M2A-000-BLK-100)
- EAGLE MFG Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635)
- EAGLE MFG Drum Spill Containment Platform, 15 gal Spill Capacity, 1 Drum, 2000 lb., Polyethylene (1633B)
- EAGLE MFG Drum Spill Containment Platform, 121 gal Spill Capacity, 8 Drum, 10,000 lb., Polyethylene (1688D)
- EAGLE MFG Drum Spill Containment Platform, 88 gal Spill Capacity, 6 Drum, 10,000 lb., Polyethylene (1686D)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1645B)
- VESTIL Horizontal Retention Basin, 1.2K, 2 Drum, 2 Drum, Steel (HSRB-YL-2)
- Eagle Mfg Secondary Spill Containment