Shop All Secondary Spill Containment
Eagle Mfg
Ground Pad, 24 ft.L x 51 ft.W
Mfr # T8208GP
Zoro # G3773491
product price: $2,800.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,800.00
Free 30-Day Returns
Key Features
- Length 24 ft
- Material PVC
- Color Black
- Width 612 in
- Standards EPA, NPDES, SPCC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8208GP
- Zoro # G3773491
- UPC # 048441007998
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 24 ft |
Width | 612 in |
Dimensions | 24 ft x 51 ft |
Details
Material | PVC |
Item | Ground Pad |
Color | Black |
Standards | EPA, NPDES, SPCC |
For Use With | EAGLE T8208 Models |
For Use With Brand | EAGLE |
Series | SpillNEST(TM) |
For Use With Mfr. Model Number | T8208 Models |
Indoor/Outdoor Use | Indoor, Outdoor |
Description
Ground Pad, Color Black, Dimensions 24 ft x 51 ft, For Use With Brand EAGLE, For Use With Mfr. Model Number T8208 Models, For Use with Series T8208 Models, For Use With EAGLE T8208 Models, Indoor/Outdoor Use Indoor, Outdoor, Length 288 in, Material PVC, Product Type Spill Control Ground Pads, Series SpillNEST(TM), Standards EPA, NPDES, SPCC, Width 612 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3010MG/WB/RD)
- TINGLEY Overboot, Men's, 13-1/2 to 15, PR (45851)
- US WEIGHT 4Ft Sign Post and 40 lb. Base Kit (U2212)
- BRADY Label, 1/2 in W, Outdoor, Green (M7C-500-595-GN)
- EAGLE MFG Drum Spill Containment Platform, 15 gal Spill Capacity, 1 Drum, 2000 lb., Polyethylene (1633B)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620)
- EAGLE MFG Pail Spill Containment Pallet, 5 gal Spill Capacity, 1 Drum, Polyethylene (1615)
- EAGLE MFG Containment Utility Tray, 5 gal Spill Capacity, Polyethylene (1677BLK)
- EAGLE MFG 25.25" X 50.5", Replacement Grating Pallet, 2 Drum Capacity, Black - 1642IB (1642IB)
- EAGLE MFG Drum Spill Containment Platform, 121 gal Spill Capacity, 8 Drum, 10,000 lb., Polyethylene (1688BD)
- ULTRATECH UltraTech 8369 Ultra-Hose Stand, 16 1/4in x 9 1/4in x 23 1/5in (8369*)
- Eagle Mfg Spill Control Supplies