Shop All Secondary Spill Containment
Eagle Mfg
Ground Pad, 24 ft.L x 39 ft.W
Mfr # T8207GP
Zoro # G3773500
original price:
$2,620.20
16% off
new price: $2,200.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,200.00
Free 30-Day Returns
Key Features
- Standards EPA, NPDES, SPCC
- Material PVC
- Width 468 in
- Length 24 ft
- For Use With EAGLE T8207 Models
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8207GP
- Zoro # G3773500
- UPC # 048441007974
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 468 in |
Length | 24 ft |
Dimensions | 24 ft x 39 ft |
Details
Standards | EPA, NPDES, SPCC |
Item | Ground Pad |
Material | PVC |
For Use With | EAGLE T8207 Models |
Color | Black |
Series | SpillNEST(TM) |
For Use With Brand | EAGLE |
Indoor/Outdoor Use | Indoor, Outdoor |
For Use With Mfr. Model Number | T8207 Models |
Description
Ground Pad, Color Black, Dimensions 24 ft x 39 ft, For Use With Brand EAGLE, For Use With Mfr. Model Number T8207 Models, For Use with Series T8207 Models, For Use With EAGLE T8207 Models, Indoor/Outdoor Use Indoor, Outdoor, Length 288 in, Material PVC, Product Type Spill Control Ground Pads, Series SpillNEST(TM), Standards EPA, NPDES, SPCC, Width 468 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Visor, Clear, Polycarbonate (10115841)
- ACCUFORM Label, 5x7, Danger Arc Flash and Shock, LELC315 (LELC315)
- SELLSTROM Gravit-Eye Portable Eyewash Station Replacement Parts (S90336)
- FLEX TAPE Flex Tape 4"X25Ft Wht (TFSMAXWHT04)
- EAGLE MFG IBC Containment Unit, 400 gal Spill Capacity, 1 Drum, Polyethylene (1683D)
- EAGLE MFG Eagle 1677B Spill Containment Black Utility Tray, 36L x 18W x 2H (1677BLK)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635)
- EAGLE MFG Drum Spill Containment Platform, 121 gal Spill Capacity, 8 Drum, 10,000 lb., Polyethylene (1688D)
- EAGLE MFG Drum Spill Containment Platform, for (2) Drums, 30 Gallong Spill Capacity, 5000 lb Load Capacity (1632D)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1645B)
- SPILLTECH Folding Duck Pond, 2ft L x 3ft W x 6" H (FDKP2X3)
- Eagle Mfg Secondary Spill Containment