Shop All Secondary Spill Containment
Eagle Mfg
Ground Pad, 16 ft.L x 16 ft.W
Mfr # T8431GP
Zoro # G3772925
product price: $528.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$528.00
Free 30-Day Returns
Key Features
- Material PVC
- Length 16 ft
- For Use With EAGLE T8431 Models
- Width 192 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8431GP
- Zoro # G3772925
- UPC # 048441007561
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 16 ft |
Width | 192 in |
Outside Height | 1 in |
Outside Length | 192 in |
Dimensions | 16 ft x 16 ft |
Details
Material | PVC |
Item | Ground Pad |
For Use With | EAGLE T8431 Models |
Color | Black |
Standards | EPA, NPDES, SPCC |
For Use With Mfr. Model Number | T8431 Models |
For Use With Brand | EAGLE |
Series | Talon(TM) |
Indoor/Outdoor Use | Indoor, Outdoor |
Description
Ground Pad, Color Black, Dimensions 16 ft x 16 ft, For Use With Brand EAGLE, For Use With Grainger Item Number 45UX81, For Use With Mfr. Model Number T8431 Models, For Use with Series T8431 Models, For Use With EAGLE T8431 Models, Indoor/Outdoor Use Indoor, Outdoor, Length 192 in, Material PVC, Product Type Spill Control Ground Pads, Series Talon(TM), Standards EPA, NPDES, SPCC, Width 192 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVEPLUS Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, L, Ivory (TLF46100)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZGM-L)
- HONEYWELL NORTH Faceshield Bracket, Aluminum, Silver (CP5004)
- PIP Back Support Belt, Xx-Large, Black (290-440XXL)
- EAGLE MFG Tray, 5 gal Spill Capacity, 5 gal, Polyethylene (1677)
- EAGLE MFG Drum Spill Containment Pallet, for (2) Drums, 30 Gallon Spill Capacity, 5000 lb Load Capacity (1632)
- EAGLE MFG Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635)
- EAGLE MFG Spill Containment Sump, 373 gal Spill Capacity, 10,000 lb., Polyethylene (16275)
- EAGLE MFG Spill Tray, 10 gal Spill Capacity, 10 gal, PVC (T8001)
- BAYHEAD PRODUCTS Poly Utility Tray 20" L x 16" W x 2.5" H (PAK657)
- Eagle Mfg Secondary Spill Containment