Shop All Secondary Spill Containment
Eagle Mfg
Ground Pad, 12 ft.L x 63 ft.W
Mfr # T8206GP
Zoro # G3773519
original price:
$1,982.20
15% off
new price: $1,670.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,670.00
Free 30-Day Returns
Key Features
- Standards EPA, NPDES, SPCC
- Material PVC
- Color Black
- For Use With EAGLE T8206 Models
- Width 756 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8206GP
- Zoro # G3773519
- UPC # 048441007950
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 756 in |
Length | 12 ft |
Dimensions | 12 ft x 63 ft |
Details
Standards | EPA, NPDES, SPCC |
Material | PVC |
Color | Black |
For Use With | EAGLE T8206 Models |
Item | Ground Pad |
For Use With Brand | EAGLE |
Series | SpillNEST(TM) |
For Use With Mfr. Model Number | T8206 Models |
Indoor/Outdoor Use | Indoor, Outdoor |
Description
Ground Pad, Color Black, Dimensions 12 ft x 63 ft, For Use With Brand EAGLE, For Use With Mfr. Model Number T8206 Models, For Use with Series T8206 Models, For Use With EAGLE T8206 Models, Indoor/Outdoor Use Indoor, Outdoor, Length 144 in, Material PVC, Product Type Spill Control Ground Pads, Series SpillNEST(TM), Standards EPA, NPDES, SPCC, Width 756 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Polyester Over Laminate, 5693-HPHV (5693-HPHV)
- CONDOR Cut-Resistant Gloves, Polyurethane, M, PR (61CV85)
- KLEENGUARD Disposable Coveralls, 24 PK, Blue, SMMMS, Zipper (58514)
- CONDOR Sign Cell Phone, 10" W, 7" H, 0.055" Thick, 451P68 (451P68)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1647D)
- EAGLE MFG Spill Containment Sump, 373 gal Spill Capacity, 10,000 lb., Polyethylene (16275)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1645B)
- EAGLE MFG Drum Spill Containment Platform, 15 gal Spill Capacity, 1 Drum, 2000 lb., Polyethylene (1633BD)
- EAGLE MFG Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640)
- EAGLE MFG IBC Containment Unit, 400 gal Spill Capacity, 10,000 lb., Polyethylene (1683)
- ULTRATECH Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 2400 lbs., Polyethylene (1341)
- Eagle Mfg Spill Control Supplies