Shop All Secondary Spill Containment
Eagle Mfg
Ground Pad, 12 ft.L x 51 ft.W
Mfr # T8205GP
Zoro # G3773528
Free Shipping & Returns
$1,390.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards EPA, NPDES, SPCC
- For Use With EAGLE T8205 Models
- Width 612 in
- Material PVC
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Mfg
- MFR # T8205GP
- Zoro # G3773528
- UPC # 048441007936
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 612 in |
Length | 12 ft |
Dimensions | 12 ft x 51 ft |
Details
Standards | EPA, NPDES, SPCC |
For Use With | EAGLE T8205 Models |
Material | PVC |
Color | Black |
Item | Ground Pad |
Indoor/Outdoor Use | Indoor, Outdoor |
Series | SpillNEST(TM) |
For Use With Mfr. Model Number | T8205 Models |
For Use With Brand | EAGLE |
Description
Ground Pad, Color Black, Dimensions 12 ft x 51 ft, For Use With Brand EAGLE, For Use With Mfr. Model Number T8205 Models, For Use with Series T8205 Models, For Use With EAGLE T8205 Models, Indoor/Outdoor Use Indoor, Outdoor, Length 144 in, Material PVC, Product Type Spill Control Ground Pads, Series SpillNEST(TM), Standards EPA, NPDES, SPCC, Width 612 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Dark Gray, 2 ft. W x 3 ft. L (132S0023CH)
- IMPACTO Anti-Fatigue Mat, 28" L x 1" Thick (MAT5020)
- CONDOR Leather Drivers Gloves, Cowhide, L, PR (3AJ48)
- MASTER LOCK Circuit Breaker Lockout, Clamp-On w/Screw, Width: 4 3/64 in (S3823)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635B)
- EAGLE MFG Eagle 1677B Spill Containment Black Utility Tray, 36L x 18W x 2H (1677BLK)
- EAGLE MFG Drum Spill Containment Platform, 30 gal Spill Capacity, 2 Drum, 5000 lb., Polyethylene (1632BD)
- EAGLE MFG Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640)
- EAGLE MFG Open Head Poly Drum, w/Lock Ring, 20 gal., 20 gal, High-Density-Polyethylene (1623BLK)
- EAGLE MFG Drum Spill Containment Pallet, 78 gal Spill Capacity, 3 Drum, 6000 lb., Polyethylene (1630GRAI)
- GLOBAL INDUSTRIAL Spill Containment Platform, 4 Drum Capacity (988953)
- Eagle Mfg Secondary Spill Containment