Shop All Secondary Spill Containment
Eagle Mfg
Ground Pad, 12 ft.L x 39 ft.W
Mfr # T8204GP
Zoro # G3773537
product price: $1,120.00
/ea
Free Shipping & Returns
$1,120.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 ft
- Material PVC
- For Use With EAGLE T8204 Models
- Standards EPA, NPDES, SPCC
- Width 468 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8204GP
- Zoro # G3773537
- UPC # 048441007912
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 12 ft |
Width | 468 in |
Dimensions | 12 ft x 39 ft |
Details
Material | PVC |
For Use With | EAGLE T8204 Models |
Standards | EPA, NPDES, SPCC |
Color | Black |
Item | Ground Pad |
Indoor/Outdoor Use | Indoor, Outdoor |
For Use With Mfr. Model Number | T8204 Models |
Series | SpillNEST(TM) |
For Use With Brand | EAGLE |
Description
Ground Pad, Color Black, Dimensions 12 ft x 39 ft, For Use With Brand EAGLE, For Use With Mfr. Model Number T8204 Models, For Use with Series T8204 Models, For Use With EAGLE T8204 Models, Indoor/Outdoor Use Indoor, Outdoor, Length 144 in, Material PVC, Product Type Spill Control Ground Pads, Series SpillNEST(TM), Standards EPA, NPDES, SPCC, Width 468 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Medium T-Shirt, Hi-Vis Orange (LUX-XSSPB-OM)
- CONDOR Leather Gloves, L, PR (3AR94)
- DUNLOP Boots, Men's 9, Women's 11, Black, PR (ND68A93.CH)
- 2W INTERNATIONAL Lime Economy Safety Vest, Small, Class 2 (MV529C-2 S)
- EAGLE MFG Drum Spill Containment Platform, for (1) Drum, 15 Gallon Spill Capacity, 2000 lb Load Capacity (1633D)
- EAGLE MFG Drum Spill Containment Pallet, 121 gal Spill Capacity, 8 Drum, 10,000 lb., Polyethylene (1688)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1647B)
- EAGLE MFG Pail Spill Containment Pallet, 5 gal Spill Capacity, 1 Drum, Polyethylene (1615)
- EAGLE MFG Drum Spill Containment Platform, 88 gal Spill Capacity, 6 Drum, 10,000 lb., Polyethylene (1686D)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1645B)
- BLACK DIAMOND Spill Pallet, 61 gal Spill Capacity, 6 Drum, 3000 lb., Polyethylene (5115-BD)
- Eagle Mfg Secondary Spill Containment