Shop All Secondary Spill Containment
Eagle Mfg
Ground Pad, 12 ft.L x 21 ft.W
Mfr # T8202GP
Zoro # G3773555
product price: $620.00
/ea
Free Shipping & Returns
$620.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 ft
- Standards EPA, NPDES, SPCC
- Color Black
- Width 252 in
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8202GP
- Zoro # G3773555
- UPC # 048441007875
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 12 ft |
Width | 252 in |
Dimensions | 12 ft x 21 ft |
Details
Standards | EPA, NPDES, SPCC |
Item | Ground Pad |
Color | Black |
Material | PVC |
For Use With | EAGLE T8202 Models |
Series | SpillNEST(TM) |
Indoor/Outdoor Use | Indoor, Outdoor |
For Use With Mfr. Model Number | T8202 Models |
For Use With Brand | EAGLE |
Description
Ground Pad, Color Black, Dimensions 12 ft x 21 ft, For Use With Brand EAGLE, For Use With Mfr. Model Number T8202 Models, For Use with Series T8202 Models, For Use With EAGLE T8202 Models, Indoor/Outdoor Use Indoor, Outdoor, Length 144 in, Material PVC, Product Type Spill Control Ground Pads, Series SpillNEST(TM), Standards EPA, NPDES, SPCC, Width 252 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tag, Brass, Yellow, 2" H x 2" W, Round, PK25 (43590)
- HONEYWELL NORTH Seamless Dry Box Glove, 15 mil, White, PR (8Y1532/9Q)
- 3M PROTECTA Full Body Harness, S, Polyester (1161315)
- PETZL Vertex Vent ANSI Helmet - Green (VTVA-GR)
- EAGLE MFG Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640B)
- EAGLE MFG Drum Spill Containment Pallet, 121 gal Spill Capacity, 8 Drum, 10,000 lb., Polyethylene (1688)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620BND)
- EAGLE MFG Spill Tray, 10 gal Spill Capacity, 10 gal, PVC (T8001)
- EAGLE MFG 25.25" X 50.5", Replacement Grating Pallet, 2 Drum Capacity, Black - 1642IB (1642IB)
- EAGLE MFG Drum Spill Containment Platform, 121 gal Spill Capacity, 8 Drum, 10,000 lb., Polyethylene (1688B)
- ULTRATECH Twin IBC Containment Unit, 535 gal Spill Capacity, 8000 lb., Polyethylene (1144)
- Eagle Mfg Spill Control Supplies