Shop All Secondary Spill Containment
Eagle Mfg
Ground Pad, 12 ft.L x 12 ft.W
Mfr # T8430GP
Zoro # G3772931
product price: $374.90
/ea
Free Shipping & Returns
$374.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 ft
- Width 144 in
- Standards EPA, NPDES, SPCC
- For Use With EAGLE T8430 Models
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8430GP
- Zoro # G3772931
- UPC # 048441007523
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 12 ft |
Width | 144 in |
Outside Length | 144 in |
Outside Height | 1 in |
Dimensions | 12 ft x 12 ft |
Details
Standards | EPA, NPDES, SPCC |
For Use With | EAGLE T8430 Models |
Color | Black |
Item | Ground Pad |
Material | PVC |
For Use With Mfr. Model Number | T8430 Models |
Indoor/Outdoor Use | Indoor, Outdoor |
For Use With Brand | EAGLE |
Series | Talon(TM) |
Description
Ground Pad, Color Black, Dimensions 12 ft x 12 ft, For Use With Brand EAGLE, For Use With Mfr. Model Number T8430 Models, For Use with Series T8430 Models, For Use With EAGLE T8430 Models, Indoor/Outdoor Use Indoor, Outdoor, Length 144 in, Material PVC, Product Type Spill Control Ground Pads, Series Talon(TM), Standards EPA, NPDES, SPCC, Width 144 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV2Z Economy Type R Class 2 Mesh Safety Vest with Zipper (SV2ZOMXL)
- MUSTANG SURVIVAL Life Vest, Red/Black, 2XL (MV462602-123-XXL-216)
- RADIANS Radians SV4X Economy Mesh X-Back Type R Class 2 Breakaway Safety Vest (SV4X-2VOM-2X)
- LACROSSE Iceman Boot Liner, Size 14, 10 in.H, Blk, PR (904000)
- EAGLE MFG Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640B)
- EAGLE MFG Inline Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1647)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., High Density Polyethylene (1645)
- EAGLE MFG Drum Spill Containment Platform, 121 gal Spill Capacity, 8 Drum, 10,000 lb., Polyethylene (1688BD)
- EAGLE MFG Drum Spill Containment Platform, for (1) Drum, 15 Gallon Spill Capacity, 2000 lb Load Capacity (1633D)
- EAGLE MFG Drum Spill Containment Pallet, for (2) Drums, 30 Gallon Spill Capacity, 5000 lb Load Capacity (1632)
- PIG PIG FlexBerm Spill Containment Pad 8.5' L x 4.5' W x 2" H (PAK127)
- Eagle Mfg Spill Control Supplies