Shop All Secondary Spill Containment
Eagle Mfg
Ground Pad, 10 ft.L x 10 ft.W
Mfr # T8429GP
Zoro # G3772940
Free Shipping & Returns
$328.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 120 in
- Color Black
- Length 10 ft
- For Use With EAGLE T8429 Models
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Mfg
- MFR # T8429GP
- Zoro # G3772940
- UPC # 048441007509
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 120 in |
Length | 10 ft |
Outside Length | 120 in |
Outside Height | 1 in |
Dimensions | 10 ft x 10 ft |
Details
Item | Ground Pad |
Color | Black |
For Use With | EAGLE T8429 Models |
Material | PVC |
Standards | EPA, NPDES, SPCC |
Series | Talon(TM) |
For Use With Mfr. Model Number | T8429 Models |
Indoor/Outdoor Use | Indoor, Outdoor |
For Use With Brand | EAGLE |
Description
Ground Pad, Color Black, Dimensions 10 ft x 10 ft, For Use With Brand EAGLE, For Use With Grainger Item Number 45UX73, For Use With Mfr. Model Number T8429 Models, For Use with Series T8429 Models, For Use With EAGLE T8429 Models, Indoor/Outdoor Use Indoor, Outdoor, Length 120 in, Material PVC, Product Type Spill Control Ground Pads, Series Talon(TM), Standards EPA, NPDES, SPCC, Width 120 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 3M Chemical Splash Goggles Clear Lens Black Frame 1 pc (91264-80025T)
- M A MATTING Hog Heaven Mat 7/8", Black with Striped Border 4' x 6' (424246100)
- KLEENGUARD G60 Purple Nitrile Gloves, 230 mm Length, Medium/Size 8, B/W, Pair (97431)
- NOTRAX Mat Ramp, Black, 2 ft. W x 2 ft. L (597F0050BL)
- EAGLE MFG Drum Spill Containment Platform, 88 gal Spill Capacity, 6 Drum, 10,000 lb., Polyethylene (1686D)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1645BND)
- EAGLE MFG Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640BND)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1645B)
- EAGLE MFG Spill Containment Sump, 635 gal Spill Capacity, 10,000 lb., Polyethylene (16550)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635B)
- ULTRATECH Drum Spill Containment Pallet, 88 gal Spill Capacity, 2 Drum, 3000 lb., Polyethylene (2329)
- Eagle Mfg Secondary Spill Containment