Shop All Storage Cabinet Parts
Eagle Mfg
Flex Spout, 12 x 5/8 In O.D.
Mfr # FD25SX5
Zoro # G5267017
product price: $26.78
/ea
$26.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Fits Brand Eagle
- For Use With Mfr. Model Number 1215, U2-26-SY, U2-26S, U2-26SB, U2-51-SB, U2-51-SY
- Depth 7 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # FD25SX5
- Zoro # G5267017
- UPC # 048441430048
- Country of Origin United States
- Category Storage Cabinet Parts
Dimensions
Depth | 7 in |
Length | 12 in |
Outside Diameter | 5/8 in |
Details
Color | Silver |
Item | Flexible Spout |
Fits Brand | Eagle |
For Use With Mfr. Model Number | 1215, U2-26-SY, U2-26S, U2-26SB, U2-51-SB, U2-51-SY |
Material | Steel |
Compatible Mfr Part Number | 1215, U2-26-SY, U2-26S, U2-26SB, U2-51-SB, U2-51-SY |
For Use With | Eagle Type II Safety Cans |
Accessory Type | Flexible Spout |
Description
Flexible Spout, Accessory Type Flexible Spout, For Use With Eagle Type II Safety Cans, Material Steel, Color Silver, Height Not Applicable, Length 12 in, Outside Diameter 5/8 in, Width Not Applicable, Compatible Mfr Part Number 1215, U2-26-SY, U2-26S, U2-26SB, U2-51-SB, U2-51-SY, Compatible Grainger Part Number 2W683, 3NKU5, 3NKU6, 3NKU7, 3NKU8, 6YG05
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (JC-482478-4S-95)
- GLOBAL INDUSTRIAL Emergency Preparedness Cabinet, Counter Height, 36Wx18Dx42H, Orange (298680)
- ECONOCO Wire Grid Panel 2 ft. x 5 ft., Black, 3PK (P3BLK25)
- ZORO SELECT LEAK RPR DRY GRANULAR 10 LB (10P)
- EAGLE MFG Metal Locking Ring (1601MR)
- WESTWARD Eva Top Mat (73-454)
- DURHAM MFG Rack for 11x6-3/4x1-3/4 Compartment Box (290-95)
- PROMAN PRODUCTS PromanProducts ST16716 6-Cell Storage Cabinet - White (ST16716)
- PERFORM TOOL Perform Tool PTL-W1285 6 x 10 in. Magnetic Parts Tray (PTL-W1285)
- FEDERAL SIGNAL Strobe Tube for 141ST, VALS (K149128A)
- FEDERAL SIGNAL Flash Tube (K8107178A)
- Eagle Mfg Storage Cabinet Parts