Shop All Safety Cabinets
This Product is Discontinued
Eagle Mfg
Flammable Safety Cabinet, 90 gal., Yellow (Discontinued)
Mfr # 9010
Zoro # G2220994
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 90 gal./340.7L
- Width 43"
- Depth 34"
- Height 65"
- Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 9010
- Zoro # G2220994
- UPC # 048441000128
- Country of Origin Unknown
- Category Safety Cabinets
Dimensions
Width | 43" |
Depth | 34" |
Height | 65" |
Cabinet Height Range | Full Height |
Details
Capacity | 90 gal./340.7L |
Safety Cabinet Standards | OSHA, NFPA 30, FM Approved |
Rated For Flammable Storage | Yes |
Construction | 18 ga. Steel |
Cabinet Style | Shelving |
Includes | Red Warning Label |
Finish | High Gloss, Lead Free Powder Coated |
Safety Cabinet Door Type | Self-Closing |
Number of Shelves | (2) Adjustable |
Door Type | Self-closing |
Item | Flammable Liquid Safety Cabinet |
Color | Yellow |
Safety Cabinet Type | Standard |
Additional Shelf | (2) 2W427 |
Load Capacity | 350 lb. per Shelf |
Number of Doors | 2 |
Safety Cabinet Application | Flammable Liquid Safety Storage Cabinet |
Standards | OSHA 29 CFR 1910.106(d)3, NFPA Code 30, FM |
Material | 18 Gauge Steel |
Number of Cabinet Shelves | 2 |
Description
Our safety cabinets are designed to store different types of materials that need to be handled carefully or out of reach from little hands. Eagle Flammable Liquid Safety Cabinet include characteristics like: Color: Yellow, Width: 43", Material: Galvanized steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.