Shop All Safety Cabinets
This Product is Discontinued
Eagle Mfg
Flammable Safety Cabinet, 45 gal., Yellow (Discontinued)
Mfr # 4510
Zoro # G3482376
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 45 gal./170.4L
- Width 43"
- Depth 18"
- Height 65"
- Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 4510
- Zoro # G3482376
- UPC # 048441332809
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 43" |
Depth | 18" |
Height | 65" |
Cabinet Height Range | Full Height |
Details
Capacity | 45 gal./170.4L |
Safety Cabinet Standards | OSHA, NFPA 30, FM Approved |
Rated For Flammable Storage | Yes |
Construction | 18 ga. Steel |
Safety Cabinet Type | Standard |
Load Capacity | 350 lb. per Shelf |
Cabinet Style | Shelving |
Standards | OSHA, NFPA Code 30, FM |
Additional Shelf | 2W427 |
Safety Cabinet Door Type | Self-Closing |
Number of Cabinet Shelves | 2 |
Number of Shelves | 2 |
Material | 18 Gauge Steel |
Safety Cabinet Application | Flammable Liquid Safety Storage Cabinet |
Number of Doors | 2 |
Item | Flammable Liquid Safety Cabinet |
Door Type | Self-closing |
Color | Yellow |
Finish | High Gloss Powder |
Description
Flammable Cabinet, Safety Cabinet Type Standard, Capacity 45 gal, Height 65 In., Width 43 In., Depth 18 In., Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 2, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.