Shop All Safety Cabinets
Eagle Mfg
Flammable Safety Cabinet, 45 gal., Yellow
Mfr # 1945X
Zoro # G3013001
product price: $2,400.00
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$2,400.00
Free 30-Day Returns
Key Features
- Capacity 45 gal
- Width 43 in
- Depth 18 in
- Height 65 in
- Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 1945X
- Zoro # G3013001
- UPC # 048441691654
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 43 in |
Depth | 18 in |
Height | 65 in |
Door Opening Height | 59 3/4 in |
Cabinet Height Range | Full Height |
Door Opening Width | 39 3/4 in |
Exterior Dimensions (WxDxH) - Flammables | 43 in x 18 in x 65 in |
Exterior Depth | 18 in |
Exterior Height | 65 in |
Exterior Width | 43 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 18 in x 65 in |
Description
Flammable Cabinet, Safety Cabinet Type Standard, Capacity 45 gal, Height 65 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 2, Color Yellow, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Trucks Entering Highway Traffic Sign, 24 in Height, 24 in Width, Vinyl, Diamond, English (477G78)
- EAGLE MFG Spill Containment Berm, 57-3/4 in.L (T8103)
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 11, 1 PR (ATCP1815/O/11)
- TINGLEY Rubber Boots, Unisex, PVC, Plain Toe, PR (31168)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Capacity: 16 gal (1905X)
- EAGLE MFG Corrosive Safety Cabinet, 30 gal., Blue (CRA32X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (YPI4510X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1976X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Height: 18 in (1901X)
- EAGLE MFG Corrosive Safety Cabinet, Blue, 43", W (CRA47X)
- JUSTRITE Flammable Cabinet, 90 gal., Red (899021)
- Eagle Mfg Safety Storage